Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
CL120 |
CL110 |
Manufacturer Number |
CL120 |
CL110 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Testers & Meters -
Testers & Accessories
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113654 - Current loop meter
|
41113654 - Current loop meter
|
UPC/EAN/GTIN |
00092644692833 |
00092644690570 |
Weight per package |
0.614 (lbs/each) |
1.15 (lbs/each) |
Description |
CL120 Digital Clamp Meter, Ac Auto-Ranging 400 Amp
Klein Tools CL120 Clamp Meter Is An Automatically Ranging Digital Clamp-Meter That Measures Ac Current and NCVT Via The Clamp, and Ac/DC Voltage, Resistance and Continuity Via Test-Leads. Klein Tools’ Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electrical Testers Loaded With Time-Saving Features.
|
CL110 Digital Clamp Meter, Ac Auto-Ranging 400 Amp
Digital Clamp Meter, 400 A, 600 Vac;600 V DC, LCD Display, Battery Powered, 3 Batteries, Battery Included, 1.609 In Height, 8.703 In Length, 3.016 In Width, 0.63 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$69.38 (Each) |
$0.00 (Each) |
Carton/Reel |
$69.38 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$69.38 (1 Each) |
$0.00 (1 Each) |
|
Current Rating |
- |
400 A |
Material |
ABS/Electronics |
- |
Voltage Rating |
- |
600 Vac;600 V dc |
|
Height |
- |
1.609 in;40.9 mm |
Length |
- |
8.703 in;221.1 mm |
Overall Length |
8.45" (21.5 cm) |
8.7" (22.1 cm) |
Width |
- |
3.016 in;76.6 mm |
|
Description |
DIGITAL CLAMP METER, AC AUTO-RANGING 400 AMP |
DIGITAL CLAMP METER, AC AUTO-RANGING 400 AMP |
extra long description |
KLEIN CL120 Auto-Ranging Digital Cl |
- |
Features |
Klein Tools CL120 Clamp Meter is an automatically ranging digital clamp-meter that measures AC current and NCVT via the clamp, and AC/DC voltage, resistance and continuity via test-leads. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with time-saving features. |
- |
Long Description |
Klein Tools CL120 Clamp Meter is an automatically ranging digital clamp-meter that measures AC current and NCVT via the clamp, and AC/DC voltage, resistance and continuity via test-leads. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with time-saving features. |
Digital Clamp Meter, 400 A, 600 Vac;600 V dc, LCD Display, Battery Powered, 3 Batteries, Battery Included, 1.609 in Height, 8.703 in Length, 3.016 in Width, 0.63 lb |
Product Type |
Auto-Ranging Digital Clamp Meter Ac |
Digital Clamp Meter |
Short Description |
- |
Digital Clamp Meter, 400 A, 600 Vac;600 V dc, LCD |
Special Features |
Automatic Ranging for Measurement; NCVT |
Backlit Display for Clear Readings |
|
ac voltage |
600V |
- |
Accuracy |
+/-1.0 + 3 digits |
- |
auto-power off |
Yes |
- |
Battery Included |
- |
Yes |
Capacitance |
— |
- |
display |
2000 Count Backlit LCD |
2000 Count LCD |
Display Type |
- |
LCD |
for use with |
- |
Basic and Controlled Electromagnetic Environments Like Residential;Office and Light-Industrial Locations |
functions |
AC Current, NCVT, AC/DC Voltage, Resistance and Continuity |
- |
included |
Clamp Meter; Carrying Case; Instructions; Test Leads; and Batteries |
Carrying Case, 41" (1041.4 mm) Test Leads and Batteries |
includes |
- |
Carrying Case;41 in (1041.4 mm) Test Leads and Batteries |
media |
Yes |
Yes |
Number of Batteries |
- |
3 |
Overall Height |
1.5" (3.8 cm) |
1.61" (4.1 cm) |
Overall Width |
3.5" (8.9 cm) |
3.02" (7.7 cm) |
package quantity |
- |
1 ct |
Power Source |
- |
Battery |
Standards Met |
- |
CAT III;CE Certified;cETLus Listed |
Temperature Range |
— |
- |
Voltage |
600V AC/DC |
600V AC; 600V DC |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
CL120 |
CL110 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
Auto Ranging Clamp |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
11 oz (314 g) |
0.63 lb;0.29 kg |
|
Application |
Measures AC Current and NCVT via Clamp and AC/DC Voltage, Resistance, and Continuity via Test-Leads |
Residential;Office and Light-Industrial Locations |
standard |
CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified |
CAT III 600V; CE Certified |
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
Call nearest store for Item Price
|