Item Comparison: CL150MN, CL150M

Item

CL150MN - 1-1/2" 1H Mall CLMP - Appleton

CL150MN
1-1/2" 1H Mall CLMP

$5.2775 Each

$527.75 (100 Each)

QTY:
Each
Add
CL150M - 1-1/2" 1H Mall CLMP - Appleton

CL150M
1-1/2" 1H Mall CLMP

$0.00 Each

$0.00 (25 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 77 77
Vendor Appleton Appleton
Catalog Number CL150MN CL150M
Manufacturer Number CL-150MN CL-150MN
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Straps & Clampbacks Rigid Straps & Clampbacks
UNSPSC 39121701 - Electrical hangers 39121701 - Electrical hangers
UPC/EAN/GTIN 00781381875769 00781381875769
Weight per package 0.25 (lbs/each) 0.25 (lbs/each)
Description CL150MN 1-1/2" 1H Mall CLMP
Clamp, Cable Size: 1-1/2 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.94 In Width X 2.13 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc A
CL150M 1-1/2" 1H Mall CLMP
Clamp, Cable Size: 1-1/2 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.94 In Width X 2.13 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc A
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.28 (Each) $0.00 (Each)
Carton/Reel $131.94 (25 Each) $0.00 (1 Each)
Standard Packaging/Reel $527.75 (100 Each) $0.00 (25 Each)
Material Malleable Iron Malleable Iron
Description 1-1/2" 1H MALL CLMP 1-1/2" 1H MALL CLMP
extra long description APP CL-150MN 1-1/2 IN COND CLAMP MA APP CL-150MN 1-1/2 IN COND CLAMP MA
Long Description Clamp, Cable Size: 1-1/2 IN, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.94 IN Width X 2.13 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC A Clamp, Cable Size: 1-1/2 IN, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.94 IN Width X 2.13 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC A
Product Type 1-1/2 In Cond Clamp Mall Iron 1-1/2 In Cond Clamp Mall Iron
Special Features Malleable iron clamps are exceptionally rugged and strong offer economy and have integrally formed gussets for excellent strength, hot dipped galvanized finish; Mounting hole: 0.38 IN diameter Malleable iron clamps are exceptionally rugged and strong offer economy and have integrally formed gussets for excellent strength, hot dipped galvanized finish; Mounting hole: 0.38 IN diameter
Cable Size 1-1/2 1-1/2
Cable Type RMC, IMC, EMT RMC, IMC, EMT
Brand Appleton Appleton
Manufacturers Part Number CL-150MN CL-150MN
Category Description RIGID STRAPS & CLAMPBACKS RIGID STRAPS & CLAMPBACKS
Type CLAMP CLAMP
Status - Inactive
Application For Used To Support Runs Of RMC, IMC And EMT For Used To Support Runs Of RMC, IMC And EMT
standard CSA C22.2 No. 18.4, CSA 065178 CSA C22.2 No. 18.4, CSA 065178
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat