Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
CL390 |
CL380 |
Manufacturer Number |
CL390 |
CL380 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113654 - Current loop meter
|
41113654 - Current loop meter
|
UPC/EAN/GTIN |
00092644692871 |
00092644691720 |
Weight per package |
0.516 (lbs/each) |
0.62 (lbs/each) |
Description |
CL390 Ac/DC Digital Clamp Meter, Auto-Ranging 400 Amp
Klein Tools CL390 Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Clamp Meter. It Measures Ac/DC Current and NCVT Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Diodes Via Test Leads, and Temperature Via A Thermocouple Probe. It Features A High Visibility, Reverse Contrast LCD Display That Optimizes View Ability Both In Dark or Bright Ambient Lighting.
|
CL380 Digital Electrical Tester, Ac/DC Clamp Meter
Klein CL380 Ac/DC Digital Clamp Met
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$102.54 (Each) |
$98.00 (Each) |
Carton/Reel |
$102.54 (1 Each) |
$98.00 (1 Each) |
Standard Packaging/Reel |
$102.54 (1 Each) |
$98.00 (1 Each) |
|
Material |
ABS/Electronics |
- |
|
Overall Length |
8.45" (21.5 cm) |
- |
|
Description |
AC/DC DIGITAL CLAMP METER, AUTO-RANGING 400 AMP |
DIGITAL ELECTRICAL TESTER, AC/DC CLAMP METER |
extra long description |
KLEIN CL390 AC/DC Digital Clamp Met |
- |
Features |
Klein Tools CL390 is an automatically ranging true root mean squared (TRMS) digital clamp meter. It measures AC/DC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It features a high visibility, reverse contrast LCD display that optimizes view ability both in dark or bright ambient lighting. |
- |
Long Description |
Klein Tools CL390 is an automatically ranging true root mean squared (TRMS) digital clamp meter. It measures AC/DC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It features a high visibility, reverse contrast LCD display that optimizes view ability both in dark or bright ambient lighting. |
KLEIN CL380 AC/DC Digital Clamp Met |
Product Type |
Ac/DC Digital Clamp Meter |
Ac/DC Digital Clamp Meter, 400a |
Special Features |
Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; AC/DC Current Measurement; High Visibility Reverse Contrast LCD; NCVT |
- |
|
ac voltage |
600 V |
- |
auto-power off |
Yes |
- |
Capacitance |
4000 µF |
- |
display |
4000 Count Reverse Contrast LCD |
- |
functions |
TRMS, AC/DC Current, NCVT, AC/DC Voltage, Resistance, DC microamp, Frequency, Capacitance, Continuity, Duty Cycle, Diode Test, and Temperature |
- |
included |
Clamp Meter; Carrying Case; Instructions; Test Leads; Thermocouple; Batteries |
- |
media |
Yes |
- |
Overall Height |
1.5" (3.8 cm) |
- |
Overall Width |
3.5" (8.9 cm) |
- |
Temperature Range |
-40° - 1832°F (-40° - 1000°C) |
- |
Voltage |
600 V AC/DC |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
CL390 |
CL380 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
AC/DC Current TRMS Clamp |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Measures both AC/DC current and NCVT via the clamp and AC/DC voltage, DC microamp current, resistance, continuity, frequency, duty-cycle, capacitance and tests diodes via the test leads, and temperature with thermocouple |
- |
standard |
CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified |
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
Call nearest store for Item Price
|