Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Appleton |
Catalog Number |
CLB200MN |
CLB200M |
Manufacturer Number |
CLB-200MN |
CLB-200MN |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Straps & Clampbacks
|
Rigid Straps & Clampbacks
|
UNSPSC |
39121701 - Electrical hangers
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781381875899 |
00781381875899 |
Weight per package |
0.53 (lbs/each) |
0.53 (lbs/each) |
Description |
CLB200MN 2" Mall Clamp Back
Appleton Clamp Back, Size: 2 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 5.13 In, Width: 2 In, Height: 3/4 In, Bolt Diameter: 1/2 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and Emt
|
CLB200M 2" Mall Clamp Back
Appleton Clamp Back, Size: 2 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 5.13 In, Width: 2 In, Height: 3/4 In, Bolt Diameter: 1/2 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and Emt
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.79 (Each) |
$0.00 (Each) |
Carton/Reel |
$117.88 (10 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$589.38 (50 Each) |
$0.00 (50 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
|
Finish |
HOT DIPPED GALVANIZED |
HOT DIPPED GALVANIZED |
|
|
Description |
2" MALL CLAMP BACK |
- |
extra long description |
APP CLB-200MN 2 IN RGD CLAMPBACK |
APP CLB-200MN 2 IN RGD CLAMPBACK |
Long Description |
Appleton Clamp Back, Size: 2 IN, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 5.13 IN, Width: 2 IN, Height: 3/4 IN, Bolt Diameter: 1/2 IN, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And EMT |
Appleton Clamp Back, Size: 2 IN, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 5.13 IN, Width: 2 IN, Height: 3/4 IN, Bolt Diameter: 1/2 IN, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And EMT |
Product Type |
2 In RGD Clampback |
2 In RGD Clampback |
Special Features |
provide spacing from mounting surface when used with pipe clamps |
provide spacing from mounting surface when used with pipe clamps |
|
Brand |
Appleton |
Appleton |
Manufacturers Part Number |
CLB-200MN |
CLB-200MN |
|
Category Description |
RIGID STRAPS & CLAMPBACKS |
RIGID STRAPS & CLAMPBACKS |
Type |
Clamp Back |
Clamp Back |
|
|
Application |
For Used To Support Runs Of RMC, IMC And EMT |
For Used To Support Runs Of RMC, IMC And EMT |
standard |
CSA C22.2 No. 18.4; CSA 065178 |
CSA C22.2 No. 18.4; CSA 065178 |
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
Call nearest store for Item Price
|