Item Comparison: CPHB18LMMV0LT40K, CPHB15LMMV0LT50K

Item

CPHB18LMMV0LT40K - 134W Led High Bay 4K 18, 000LM 120-277V - Lithonia Lighting

CPHB18LMMV0LT40K
134W Led High Bay 4K 18, 000LM 120-277V

$171.88 Each

$171.88 (1 Each)

QTY:
Each
Add
CPHB15LMMV0LT50K - CPHB 15LM Mvolt 50K - Lithonia Lighting

CPHB15LMMV0LT50K
CPHB 15LM Mvolt 50K

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 42 1
Vendor Lithonia Lighting Lithonia Lighting
Catalog Number CPHB18LMMV0LT40K CPHB15LMMV0LT50K
Manufacturer Number CPHB 18LM MVOLT 40K CPHB 15LM MVOLT 50K
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Led Highbay, Lowbay & Industrial Lighting N/A
UNSPSC 39112102 - Light emitting diode LED optic lighting 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00194994608295 194994429593
Weight per package 7 (lbs/each) 5.5 L
Description CPHB18LMMV0LT40K 134W Led High Bay 4K 18, 000LM 120-277V
The Compact Pro High Bay By Lithonia Lighting® Delivers An Industrial-Grade Lighting Solution In An Exceptionally Compact Fixture That Provides For Cheaper Shipping, Condensed Storage, and Quicker Installation. Built With Quality to Last and Performance to Get The Job Done At An Affordable Price For An Base-Level Product.
CPHB15LMMV0LT50K CPHB 15LM Mvolt 50K
The Compact Pro High Bay By Lithonia Lighting® Delivers An Industrial-Grade Lighting Solution In An Exceptionally Compact Fixture That Provides For Cheaper Shipping, Condensed Storage, and Quicker Installation. Built With Quality to Last and Performance to Get The Job Done At An Affordable Price For An Base-Level Product.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $171.88 (Each) $0.00 (Each)
Carton/Reel $171.88 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $171.88 (1 Each) $0.00 (1 Each)
connection Hardwired Hardwired
Lamp Included Yes Yes
Lamp Type LED - Static LED - Static
Material Aluminum Aluminum
Shape Rectangular Rectangular
Voltage Rating 120-277 120-277
Wattage 133 105
Color White White
Finish Gloss Gloss
Lens Color Clear Clear
Lens Material Acrylic Acrylic
Style Traditional Traditional
Height 2.3 2.3
Length 14.4 14.4
Size 14.4x11.5x2.3 IN 14.4x11.5x2.3 IN
Width 11.5 11.5
Construction New Construction,Remodel New Construction,Remodel
Description 134W LED HIGH BAY 4K 18,000LM 120-277V CPHB 15LM MVOLT 50K
extra long description LITH CPHB 18LM MVOLT 40K Compact Pr LITH CPHB 15LM MVOLT 50K Compact Pr
Features Design Select Design Select
Long Description The Compact Pro High Bay by Lithonia Lighting® delivers an industrial-grade lighting solution in an exceptionally compact fixture that provides for cheaper shipping, condensed storage, and quicker installation. Built with quality to last and performance to get the job done at an affordable price for an base-level product. The Compact Pro High Bay by Lithonia Lighting® delivers an industrial-grade lighting solution in an exceptionally compact fixture that provides for cheaper shipping, condensed storage, and quicker installation. Built with quality to last and performance to get the job done at an affordable price for an base-level product.
Product Type High Bay Compact Pro High Bay, Led, 15, 000LM, 120
average life 100 100
dimensions 14.4 x 11.5 x 2.3 14.4 x 11.5 x 2.3
Fixture Type HIGH BAY HIGH BAY
Hardware Yes Yes
lumens 18,000 15,000
media Yes Yes
Power Source Hardwired Hardwired
Warranty 5 5
Brand Lithonia Lighting Lithonia Lighting
Manufacturers Part Number CPHB 18LM MVOLT 40K CPHB 15LM MVOLT 50K
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING Fuses & Fuse Accessories
Type HIGH BAY HIGH BAY
Application Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses
environmental conditions Indoor Indoor
Mounting Pendant,Surface,Suspended Pendant,Surface,Suspended
standard CSADLC Premium CSADLC Premium
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat