Item Comparison: CPR1, NT50

Item

CPR1 - 1/2" Rigid Connector Threadless - Eaton

CPR1
1/2" Rigid Connector Threadless

$6.9874 Each

$349.37 (50 Each)

QTY:
Each
Add
NT50 - 1/2'' No Thread Connector - LH Dottie

NT50
1/2'' No Thread Connector

$5.1656 Each

$129.14 (25 Each)

QTY:
Each
Add
Nacogdoches 50 0
All Stores 3,834 41
Vendor Eaton LH Dottie
Catalog Number CPR1 NT50
Manufacturer Number CPR1 NT50
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Fasteners
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784564122018 00781002667506
Weight per package 0.23 (lbs/each) 0.122 (lbs/each)
Description CPR1 1/2" Rigid Connector Threadless
Connector, 1/2 In Trade Size, CPR Model, Straight, Non-Insulated, 19 LB/100
NT50 1/2'' No Thread Connector
No Thread Connector, 1/2 In. Size, Steel Material, Zinc Plated Finish
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.99 (Each) $5.17 (Each)
Carton/Reel $6.99 (1 Each) $129.14 (25 Each)
Standard Packaging/Reel $349.37 (50 Each) $129.14 (25 Each)
Material Malleable Iron Steel
Shape Straight -
Finish - Zinc Plated
Size 1/2 in 1/2
Construction Concrete Tight -
Description 1/2" RIGID CONNECTOR THREADLESS 1/2'' NO THREAD CONNECTOR
extra long description MIDWEST CPR1 1/2 RGD CMP CONN DOTTIE NT50 1/2" N Thread Connector
Features Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea -
Long Description Connector, 1/2 in Trade Size, CPR Model, Straight, Non-Insulated, 19 lb/100 No Thread Connector, 1/2 in. Size, Steel material, Zinc Plated Finish
Product Type 1/2 RGD CMP Conn 1/2" N Thread Connectors ( Steel )
Short Description Connector, 1/2 in, Malleable Iron -
Special Features Concrete Tight;Threadless Features: Non Insulated, For Rigid Conduit
dimensions 1.5000 IN X 1.5000 IN X 1.5000 IN -
for use with Metallic Rigid and IMC Conduit -
Insulated/Non-Insulated Non-Insulated -
package quantity 50 PK -
Standards Met UL File No: E-19189;UL 514B;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds LH DOTTIE
Manufacturers Part Number CPR1 NT50
Model CPR -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR FASTENERS
Type Compression Connector No Thread Connector
Trade Size 1/2 in -
Weight 19 lb/100 -
Application New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable -
standard UL 514B, CUL UL Listed, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat