Item Comparison: CPR2, NTC75

Item

CPR2 - 3/4" Rigid Connector Threadless - Eaton

CPR2
3/4" Rigid Connector Threadless

$10.4492 Each

$1,306.15 (125 Each)

QTY:
Each
Add
NTC75 - 3/4" Rigid Threadless Raintight Connector - Appleton

NTC75
3/4" Rigid Threadless Raintight Connector

$14.2437 Each

$2,848.74 (200 Each)

QTY:
Each
Add
Nacogdoches 172 0
All Stores 7,800 147
Vendor Eaton Appleton
Catalog Number CPR2 NTC75
Manufacturer Number CPR2 NTC-75
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784564122025 00781381637756
Weight per package 0.25 (lbs/each) 0.21 (lbs/each)
Description CPR2 3/4" Rigid Connector Threadless
Connector, 3/4 In Trade Size, CPR Model, Straight, Non-Insulated, 23 LB/100
NTC75 3/4" Rigid Threadless Raintight Connector
Rigid Conduit Compression Connector, 3/4 In Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 3/8 In Thread Length, 1.26 In Length, 1.63 In Diameter, 0.21 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.45 (Each) $14.24 (Each)
Carton/Reel $261.23 (25 Each) $356.09 (25 Each)
Standard Packaging/Reel $1,306.15 (125 Each) $2,848.74 (200 Each)
connection - Male Threaded X Compression
Material Malleable Iron Steel
Shape Straight -
Diameter - 1.63 in
Length - 1.26 in
Size 3/4 in 3/4
Construction Concrete Tight -
Description 3/4" RIGID CONNECTOR THREADLESS 3/4" RIGID THREADLESS RAINTIGHT CONNECTOR
extra long description MIDWEST CPR2 3/4 RGD CMP CONN APP NTC-75 3/4 IN CONN NO THRD RGD
Features Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea Appleton(TM) and O-Z/Gedney(TM) Threadless Compression Couplings Are Used To Join Lengths Of Rigid Metal Conduit. Threadless Compression Connectors Are Used To Secure and Terminate Rigid Metal Conduit To Enclosures. Threadless Set-Screw Couplings Are Used To Join Lengths Of Rigid Metal Conduit and Imc. Threadless Set-Screw Connectors Are Used To Secure and Terminate Rigid Metal Conduit and Imc To Enclosures.
Long Description Connector, 3/4 in Trade Size, CPR Model, Straight, Non-Insulated, 23 lb/100 Rigid Conduit Compression Connector, 3/4 in Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 3/8 in Thread Length, 1.26 in Length, 1.63 in Diameter, 0.21 lb/EA
Product Type 3/4 RGD CMP Conn 3/4 In Conn No THRD RGD Cond
Short Description Connector, 3/4 in, Malleable Iron Rigid Conduit Compression Connector, 3/4 in, Zinc Electro-Plated
Special Features Concrete Tight;Threadless Concretetight
Color/Finish - Zinc Electro-Plated
dimensions 1.5000 IN X 1.6300 IN X 1.6300 IN -
for use with Metallic Rigid and IMC Conduit Secure and Terminate Steel EMT to Knockouts and Concrete Tight Box
Insulated/Non-Insulated Non-Insulated Non-Insulated
package quantity 25 PK 200 PK;25 CT
Standards Met UL File No: E-19189;UL 514B;cUL Listed UL 514B;UL File No: E14814;CSA C22.2 No. 18.3;CSA065178;NEMA FB-1
Thread Length - 3/8 in
Made in USA - yes
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number CPR2 NTC-75
Model CPR NTC
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Compression Connector Compression Connector
Trade Size 3/4 in 3/4 in
Weight 23 lb/100 0.21 lb/EA
Application New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box
standard UL 514B, CUL UL 514B, UL File Number E14814, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat