Nacogdoches |
0 |
20 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
NTCC75 |
CPR22 |
Manufacturer Number |
NTCC-75 |
CPR22 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781381638258 |
00784564122223 |
Weight per package |
0.35 (lbs/each) |
0.32 (lbs/each) |
Description |
NTCC75 3/4" Rigid Threadless Raintight Coupling
Coupling, 0.75 In Trade Size, NTCC Model, Zinc Electro-Plated, Compression Connection, 2.31 In Length, 1.63 In Diameter, 0.35 LB/Ea
|
CPR22 3/4" Rigid Coupling Threadless
Threadless Coupling, 3/4 In Trade Size, CPR Model, Straight, 38 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.68 (Each) |
$15.21 (Each) |
Carton/Reel |
$517.10 (25 Each) |
$15.21 (1 Each) |
Standard Packaging/Reel |
$2,068.42 (100 Each) |
$304.15 (20 Each) |
|
connection |
Compression |
- |
Material |
- |
Malleable Iron |
Shape |
- |
Straight |
|
Diameter |
1.63 in |
- |
Length |
2.31 |
- |
|
Description |
3/4" RIGID THREADLESS RAINTIGHT COUPLING |
3/4" RIGID COUPLING THREADLESS |
extra long description |
APP NTCC-75 3/4 IN CPLG NO THRD RGD |
MIDWEST CPR22 3/4 RGD CMP CPL |
Features |
Appleton(TM) and O-Z/Gedney(TM) Threadless Compression Couplings Are Used To Join Lengths Of Rigid Metal Conduit. Threadless Compression Connectors Are Used To Secure and Terminate Rigid Metal Conduit To Enclosures. Threadless Set-Screw Couplings Are Used To Join Lengths Of Rigid Metal Conduit and Imc. Threadless Set-Screw Connectors Are Used To Secure and Terminate Rigid Metal Conduit and Imc To Enclosures. |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
Long Description |
Coupling, 0.75 in Trade Size, NTCC Model, Zinc Electro-Plated, Compression Connection, 2.31 in Length, 1.63 in Diameter, 0.35 lb/EA |
Threadless Coupling, 3/4 in Trade Size, CPR Model, Straight, 38 lb/100 |
Product Type |
3/4 In CPLG No THRD RGD Cond |
3/4 RGD CMP CPL |
Short Description |
Coupling, 0.75 in, Zinc Electro-Plated |
Threadless Coupling, 3/4 in, Malleable Iron |
Special Features |
Threadless, Concrete Tight |
Concrete Tight;Threadless |
|
Color/Finish |
Zinc Electro-Plated |
- |
Connection Type |
Compression |
- |
dimensions |
- |
1.8800 IN X 1.6300 IN X 1.6300 IN |
for use with |
Joining Lengths of Steel EMT to Rigid Metal/IMC Conduit |
Metallic Rigid and IMC Conduit |
outside diameter |
1.63 |
- |
package quantity |
100 PK;25 CT |
20 PK |
Standards Met |
UL 514B;UL File No: E14814;CSA C22.2 No. 18.3;CSA 065178 Certified;NEMA FB-1 |
UL File No: E-19189;UL 514B;cUL Listed |
|
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
NTCC-75 |
CPR22 |
Model |
NTCC |
CPR |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
COUPLING |
Compression coupling |
|
|
Weight |
0.35 lb/EA |
38 lb/100 |
|
Application |
For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC |
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable |
standard |
UL 514B, UL File Number E11853, NEMA FB-1 |
UL 514B, CUL |