Item Comparison: CPR23, NT2762

Item

CPR23 - 1" Rigid Coupling Threadless - Eaton

CPR23
1" Rigid Coupling Threadless

$25.7468 Each

$257.47 (10 Each)

QTY:
Each
Add
NT2762 - 1IN Rigid Comp Coup - Amfico

NT2762
1IN Rigid Comp Coup

$15.8199 Each

$79.10 (5 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 1,346 109
Vendor Eaton Amfico
Catalog Number CPR23 NT2762
Manufacturer Number CPR23 NT2762
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39131706 - Electrical conduit
UPC/EAN/GTIN 00784564122230 00662364027620
Weight per package 0.49 (lbs/each) 0.48 (lbs/each)
Description CPR23 1" Rigid Coupling Threadless
Threadless Coupling, 1 In Trade Size, CPR Model, Straight, 59 LB/100
NT2762 1IN Rigid Comp Coup
1" Rigid Compression Couplings Steel Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.75 (Each) $15.82 (Each)
Carton/Reel $257.47 (10 Each) $79.10 (5 Each)
Standard Packaging/Reel $257.47 (10 Each) $79.10 (5 Each)
Material Malleable Iron -
Shape Straight -
Description 1" RIGID COUPLING THREADLESS 1IN RIGID COMP COUP
extra long description MIDWEST CPR23 1 RGD CMP CPL AMFICO NT2762 1" Rig Comp Cplngs S
Features Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea -
Long Description Threadless Coupling, 1 in Trade Size, CPR Model, Straight, 59 lb/100 1" Rigid Compression Couplings Steel USA
Product Type 1 RGD CMP CPL 1" Rig Comp CPLNGS STL
Short Description Threadless Coupling, 1 in, Malleable Iron -
Special Features Concrete Tight;Threadless -
dimensions 2.1900 IN X 2.0000 IN X 2.0000 IN -
for use with Metallic Rigid and IMC Conduit -
package quantity 10 PK -
Standards Met UL File No: E-19189;UL 514B;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds Amfico
Manufacturers Part Number CPR23 NT2762
Model CPR -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Compression coupling -
Trade Size 1 in -
Weight 59 lb/100 -
Application New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable -
standard UL 514B, CUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat