Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
CPR24 |
NT2763 |
Manufacturer Number |
CPR24 |
NT2763 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00784564122247 |
00662364027637 |
Weight per package |
0.81 (lbs/each) |
0.64 (lbs/each) |
Description |
CPR24 1-1/4" Rigid Coupling Threadless
Threadless Coupling, 1-1/4 In Trade Size, CPR Model, Straight, 85 LB/100
|
NT2763 1-1/4 Rigid Comp Coup
1-1/4" Rigid Compression Couplings Steel Usa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.70 (Each) |
$26.02 (Each) |
Carton/Reel |
$193.50 (5 Each) |
$130.10 (5 Each) |
Standard Packaging/Reel |
$193.50 (5 Each) |
$130.10 (5 Each) |
|
Material |
Malleable Iron |
- |
Shape |
Straight |
- |
|
Description |
1-1/4" RIGID COUPLING THREADLESS |
1-1/4 RIGID COMP COUP |
extra long description |
MIDWEST CPR24 1 1/4 RGD CMP CPL |
AMFICO NT2763 1-1/4" Rig Comp Cpln |
Features |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
- |
Long Description |
Threadless Coupling, 1-1/4 in Trade Size, CPR Model, Straight, 85 lb/100 |
1-1/4" Rigid Compression Couplings Steel USA |
Product Type |
1 1/4 RGD CMP CPL |
1-1/4" Rig Comp CPLNGS STL |
Short Description |
Threadless Coupling, 1-1/4 in, Malleable Iron |
- |
Special Features |
Concrete Tight;Threadless |
- |
|
dimensions |
2.6300 IN X 2.3800 IN X 2.3800 IN |
- |
for use with |
Metallic Rigid and IMC Conduit |
- |
package quantity |
5 PK |
- |
Standards Met |
UL File No: E-19189;UL 514B;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Amfico |
Manufacturers Part Number |
CPR24 |
NT2763 |
Model |
CPR |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Compression coupling |
- |
|
|
|
Application |
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable |
- |
standard |
UL 514B, CUL |