Item Comparison: CPR3, NT2752

Item

CPR3 - 1" Rigid Connector Threadless - Eaton

CPR3
1" Rigid Connector Threadless

$14.845 Each

$742.25 (50 Each)

QTY:
Each
Add
NT2752 - 1IN Rigid Comp Conn - Amfico

NT2752
1IN Rigid Comp Conn

$9.1999 Each

$46.00 (5 Each)

QTY:
Each
Add
Nacogdoches 21 0
All Stores 3,338 168
Vendor Eaton Amfico
Catalog Number CPR3 NT2752
Manufacturer Number CPR3 NT2752
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39131706 - Electrical conduit
UPC/EAN/GTIN 00784564122032 00662364027521
Weight per package 0.37 (lbs/each) 0.36 (lbs/each)
Description CPR3 1" Rigid Connector Threadless
Connector, 1 In Trade Size, CPR Model, Straight, Non-Insulated, 42 LB/100
NT2752 1IN Rigid Comp Conn
1" Rigid Compression Conn.Steel Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.85 (Each) $9.20 (Each)
Carton/Reel $148.45 (10 Each) $46.00 (5 Each)
Standard Packaging/Reel $742.25 (50 Each) $46.00 (5 Each)
Material Malleable Iron -
Shape Straight -
Size 1 in -
Construction Concrete Tight -
Description 1" RIGID CONNECTOR THREADLESS 1IN RIGID COMP CONN
extra long description MIDWEST CPR3 1 RGD CMP CONN AMFICO NT2752 1" Rig Comp ConnStl
Features Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea -
Long Description Connector, 1 in Trade Size, CPR Model, Straight, Non-Insulated, 42 lb/100 1" Rigid Compression Conn.Steel USA
Product Type 1 RGD CMP Conn 1" Rig Comp Connstl
Short Description Connector, 1 in, Malleable Iron -
Special Features Concrete Tight;Threadless -
dimensions 1.6900 IN X 2.0000 IN X 2.0000 IN -
for use with Metallic Rigid and IMC Conduit -
Insulated/Non-Insulated Non-Insulated -
package quantity 10 PK -
Standards Met UL File No: E-19189;UL 514B;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds Amfico
Manufacturers Part Number CPR3 NT2752
Model CPR -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Compression Connector -
Trade Size 1 in -
Weight 42 lb/100 -
Application New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable -
standard UL 514B, CUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat