Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
NTC125 |
CPR4 |
Manufacturer Number |
NTC-125 |
CPR4 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781381637855 |
00784564122049 |
Weight per package |
0.64 (lbs/each) |
0.22 (lbs/each) |
Description |
NTC125 1-1/4" Rigid Threadless Raintight Connector
Compression Connector, Size: 1-1/4 In, Connection: Male Threaded X Compression, Material: Malleable Iron and Steel, Length: 1.94 In, Thread Length: 0.63 In, Diameter: 2.31 In, Standard: Ul 514B, Ul File Number E14814, Nema FB-1, For Use to Secure and Terminate Steel Emt to Knockouts and Concrete Tight Box
|
CPR4 1-1/4" Rigid Connector Threadless
Connector, 1-1/4 In Trade Size, CPR Model, Straight, Non-Insulated, 64 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.96 (Each) |
$26.54 (Each) |
Carton/Reel |
$169.80 (5 Each) |
$265.43 (10 Each) |
Standard Packaging/Reel |
$1,697.98 (50 Each) |
$265.43 (10 Each) |
|
connection |
Male Threaded X Compression |
- |
Material |
Malleable Iron And Steel |
Malleable Iron |
Shape |
- |
Straight |
|
|
Construction |
- |
Concrete Tight |
Description |
1-1/4" RIGID THREADLESS RAINTIGHT CONNECTOR |
1-1/4" RIGID CONNECTOR THREADLESS |
extra long description |
APP NTC-125 1-1/4 IN CONN NO THRD R |
MIDWEST CPR4 1 1/4 RGD CMP CONN |
Features |
- |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
Long Description |
Compression Connector, Size: 1-1/4 IN, Connection: Male Threaded X Compression, Material: Malleable Iron And Steel, Length: 1.94 IN, Thread Length: 0.63 IN, Diameter: 2.31 IN, Standard: UL 514B, UL File Number E14814, NEMA FB-1, For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box |
Connector, 1-1/4 in Trade Size, CPR Model, Straight, Non-Insulated, 64 lb/100 |
Product Type |
1-1/4 In Conn No THRD RGD Cond |
1 1/4 RGD CMP Conn |
Short Description |
- |
Connector, 1-1/4 in, Malleable Iron |
Special Features |
Concretetight |
Concrete Tight;Threadless |
|
dimensions |
- |
2.0000 IN X 2.3800 IN X 2.3800 IN |
for use with |
- |
Metallic Rigid and IMC Conduit |
Insulated/Non-Insulated |
- |
Non-Insulated |
package quantity |
- |
10 PK |
Standards Met |
- |
UL File No: E-19189;UL 514B;cUL Listed |
|
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
NTC-125 |
CPR4 |
Model |
- |
CPR |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Compression Connector |
Compression Connector |
|
|
|
Application |
For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box |
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable |
standard |
UL 514B, UL File Number E14814, NEMA FB-1 |
UL 514B, CUL |