Item Comparison: CR20BK, CR20BK

Item

CR20BK - Recep Dup 20A/125V Side Wire BN - Legrand-Pass & Seymour

CR20BK
Recep Dup 20A/125V Side Wire BN

$2.89 Each

$289.00 (100 Each)

QTY:
Each
Add
CR20BK - Recp Duplex 20A 125V 2P3W STR Swire BK - Eaton

CR20BK
Recp Duplex 20A 125V 2P3W STR Swire BK

$3.73 Each

$373.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,824 2,376
Vendor Legrand-Pass & Seymour Eaton
Catalog Number CR20BK CR20BK
Manufacturer Number CR20BK CR20BK
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007119107 00032664554902
Weight per package 0.1962 (lbs/each) 0.001 (lbs/each)
Description CR20BK Recep Dup 20A/125V Side Wire BN
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, Black, Impact Resistant, Corrosion Resistant, 0.2000 LB
CR20BK Recp Duplex 20A 125V 2P3W STR Swire BK
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, Black, Tamper Resistant, 0.2000 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.89 (Each) $3.73 (Each)
Carton/Reel $28.90 (10 Each) $37.30 (10 Each)
Standard Packaging/Reel $289.00 (100 Each) $373.00 (100 Each)
amperage rating 20 -
connection Wire Ground -
Current Rating 20 A 20 A
Material Thermoplastic PVC
Number of Wires 3 3
Poles Double Pole -
Voltage Rating 125 -
Wire Size 14 - 10 -
Color - Black
Finish Matte -
Height 3.281 in 4.00 in
Length 1.322 in 1.24 in
Size 3.3 in -
Width 0.78 in 0.79 in
Description RECEP DUP 20A/125V SIDE WIRE BN RECP DUPLEX 20A 125V 2P3W STR SWIRE BK
extra long description P&S CR20BK RECEP DUP 20A/125V SIDE EWD CR20BK Recp Duplex 20A 125V 2P3
Features Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt, Black Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Long Description Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, Black, Impact Resistant, Corrosion Resistant, 0.2000 lb Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, Black, Tamper Resistant, 0.2000 lb
Product Type Duplex Receptacle Recp Duplex 20A 125V 2P3W STR Swire BK
Short Description 20 A, 125 V, Duplex Receptacle, Black, Thermoplastic 20 A, 125 V, Duplex Receptacle, Black, Thermoplastic
Special Features Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws
Compatible Wire Size #14 to #10 AWG #14 to #10 AWG
Connection Type Side Wire Side Wire
dimensions - 1.2400 IN X 0.7900 IN X 4.0000 IN
indoor/outdoor Indoor -
media Yes Yes
Mounting Type Wall Mount Wall Mount
Outlet Type Commercial, Indoor -
package quantity 10 CT;100 PK 10 CT;100 PK
Receptacle Type Duplex Duplex
Resistance Properties Impact Resistant;Corrosion Resistant Tamper Resistant
Standards Met UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified UL 498;NEC(R) Article 406.12;cULus Listed to UL 498, File no. E15058;UL Verified to Federal Spec. WC-596G;NOM Certified
Voltage 125.0 V -
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number CR20-BK CR20BK
Category Description Commercial receptacles Commercial receptacles
Type Outlet Commercial specification grade
Amperage 20.0 -
Weight 0.2000 lb 0.2000 lb
Application Residential;Commercial Commercial
Mounting WALL -
nema rating 5-20R 5-20R
standard CULUS, UL 498 cULus Listed,NOM,Federal Specification Classification 6233 01,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat