Item Comparison: CR20LA, CR20LA

Item

CR20LA - Commercial Receptacle 20A/125V La - Legrand-Pass & Seymour

CR20LA
Commercial Receptacle 20A/125V La

$2.9112 Each

$291.12 (100 Each)

QTY:
Each
Add
CR20LA - Dup RCPT, Comm Grade 20A 125V, 5-20R, La - Wiring Device-Kellems

CR20LA
Dup RCPT, Comm Grade 20A 125V, 5-20R, La

$3.56 Each

$35.60 (10 Each)

QTY:
Each
Add
Nacogdoches 104 0
All Stores 1,665 9
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number CR20LA CR20LA
Manufacturer Number CR20LA CR20LA
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007608045 00783585127613
Weight per package 0.1962 (lbs/each) 0.15 (lbs/each)
Description CR20LA Commercial Receptacle 20A/125V La
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Nylon;Brass (Contact);Galvanized Steel (Strap) Material, Light Almond, Impact Resistant, Corrosion Resistant, 0.2000 LB
CR20LA Dup RCPT, Comm Grade 20A 125V, 5-20R, La
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #12 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 0.83 In Width, 3.28 In Height, Thermoplastic, Light Almond, 0.1500 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.91 (Each) $3.56 (Each)
Carton/Reel $29.11 (10 Each) $35.60 (10 Each)
Standard Packaging/Reel $291.12 (100 Each) $35.60 (10 Each)
amperage rating 20 20
connection Wire Ground Back and Side Wired
Current Rating 20 A 20 A
Material Nylon;Brass (Contact);Galvanized Steel (Strap) Thermoplastic
Number of Wires 3 3-Wire
Phase - 1
Poles 2 2-Pole
Voltage Rating 125 125 V
Wattage - 2,500
Wire Size 4 #12 to #10
Color Light Almond Light Almond
Height 3.281 in 3.28 in
Length 1.322 in 1.32 in
Size 3.3 in 1.32 in x 0.83 in x 3.28 in
Width 0.78 in 0.83 in
Description COMMERCIAL RECEPTACLE 20A/125V LA DUP RCPT, COMM GRADE 20A 125V, 5-20R, LA
extra long description P&S CR20LA COMMERCIAL RECEPTACLE 20 HWDK CR20LA DUP RCPT, COMM GRADE 20
Features Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt, Light Almond Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Light Almond, Single Pack.
Long Description Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, Nylon;Brass (Contact);Galvanized Steel (Strap) Material, Light Almond, Impact Resistant, Corrosion Resistant, 0.2000 lb Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #12 to #10 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 in Length, 0.83 in Width, 3.28 in Height, ThermoPlastic, Light Almond, 0.1500 lb
Product Type Duplex Receptacle Dup RCPT, Comm Grade 20A 125V, 5-20R, La
Short Description 20 A, 125 V, Duplex Receptacle, Light Almond, Commercial Duplex Receptacle, 20 A, 125 V, White
Special Features Power Rating 1 Hp;Temperature Rating -40 to 75 °C Power Rating 1 Hp;Side Wire
Compatible Wire Size #14 to #10 AWG #12 to #10 AWG
Connection Type Side Wire Wire Ground
Dielectric Strength - Withstands 2,000V minimum
Mounting Type Wall Mount Wall Mount
package quantity 10 CT;100 PK 1 CT;10 PK
pallet quantity - 9000
Receptacle Type Duplex Duplex
Resistance Properties Impact Resistant;Corrosion Resistant -
Standards Met UL 498;CSA c22.2;Federal Specification wc-596;RoHS Compliant UL 498;CSA C22.2;UL 498;Federal Specification Wc-596
Made in USA - yes
Brand Pass & Seymour/Legrand Hubbell Wiring Devices
Manufacturers Part Number CR20-LA CR20LA
series - Commercial Specification Grade
Category Description Commercial receptacles Commercial receptacles
Type Straight Blade Receptacle Standard Duplex
Weight 0.2000 lb 0.1500 lb
Application Residential;Commercial Residential;Commercial
environmental conditions - Indoor Dry unless protected by additional means
Mounting WALL Screw Mount
nema rating 5-20R;NEMA wd-6 NEMA Wd-6;NEMA 5-20R
standard UL 498 Certified to CSA, C22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat