Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Leviton |
Catalog Number |
CRB5362I |
BR20I |
Manufacturer Number |
CRB5362I |
BR20-I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Residential Switches
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007210224 |
00078477819807 |
Weight per package |
0.205 (lbs/each) |
0.2 (lbs/each) |
Description |
CRB5362I 20A 125V Construct Duplex Recept Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 3.3 In Length, Thermoplastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2000 LB
|
BR20I BR20I Iv DPLX 5-20R
20 Amp, 125 Volt, Nema 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.65 (Each) |
$0.00 (Each) |
Carton/Reel |
$46.50 (10 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$465.00 (100 Each) |
$0.00 (100 Each) |
|
amperage rating |
20 |
20 |
connection |
Wire Ground |
Back and Side Wired |
Current Rating |
20 A |
- |
Material |
Thermoplastic |
Nylon |
Number of Wires |
3 |
3 |
Phase |
- |
1 |
Poles |
2 |
2 |
Voltage Rating |
125 |
125 |
Wire Size |
4 |
14-10 |
|
|
Depth |
- |
19 |
Height |
- |
46 |
Length |
3.3 in |
- |
Size |
3.3 in |
- |
Width |
- |
1.56 |
|
Description |
20A 125V CONSTRUCT DUPLEX RECEPT IV |
BR20I IV DPLX 5-20R |
extra long description |
P&S CRB5362I 20A 125V CONSTRUCT DUP |
LEV BR20-I SELF GRND DUPL RECEP |
Features |
Construction Spec Grade Duplex Receptacle, Back & Side Wire, 20amp 125volt, Ivory |
- |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 3.3 in Length, ThermoPlastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2000 lb |
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - IVORY |
Product Type |
20A 125V Construct Duplex Recept Iv |
Self GRND Dupl Recep |
Short Description |
20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired |
- |
Special Features |
Back & Side Wire;Corrosion-Resistant Plated Steel Strap |
- |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
Dielectric Strength |
- |
2000 (Min.) |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;100 PK |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Corrosion Resistant;Impact Resistant |
- |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
- |
|
Brand |
Pass & Seymour/Legrand |
Leviton |
Manufacturers Part Number |
CRB5362-I |
BR20-I |
|
Category Description |
Commercial receptacles |
Residential Switches |
Type |
Straight Blade Receptacle |
Duplex Outlet;Straight Blade |
|
|
Application |
Commercial |
Commercial |
environmental conditions |
- |
Flammability (Rated V-2 per UL94) |
Mounting |
WALL |
WALLBOX |
nema rating |
5-20R |
5-20R |
standard |
UL 498 |
ANSI (C-73);CSA C22.2 No. 42 (File 152105);NEMA (WD-2, WD-1, WD-6);NOM Certified (057);UL Listed 498 (File E13399) |
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
Call nearest store for Item Price
|