Nacogdoches |
176 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CRB5362W |
5362W |
Manufacturer Number |
CRB5362W |
5362W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007210231 |
00032664704475 |
Weight per package |
0.205 (lbs/each) |
0.22 (lbs/each) |
Description |
CRB5362W 20A 125V Construct Duplex Recept W
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, White, Corrosion Resistant;Impact Resistant, 0.2100 LB
|
5362W Recp Dup 20A125V 2P3W Const Grade B&S WH
Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Industrial, Flush, 125V, Back and Side, White, Brass, Nylon, 5-20R, Duplex, Screw, Glass-Filled Nylon
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.64 (Each) |
$7.01 (Each) |
Carton/Reel |
$46.42 (10 Each) |
$7.01 (1 Each) |
Standard Packaging/Reel |
$464.15 (100 Each) |
$350.50 (50 Each) |
|
amperage rating |
20 |
- |
connection |
Wire Ground |
- |
Current Rating |
20 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
4 |
- |
|
|
Height |
3.281 in |
- |
Length |
1.322 in |
- |
Size |
3.3 in |
- |
Width |
0.78 in |
- |
|
Description |
20A 125V CONSTRUCT DUPLEX RECEPT W |
RECP DUP 20A125V 2P3W CONST GRADE B&S WH |
extra long description |
P&S CRB5362W 20A 125V CONSTRUCT DUP |
EWD 5362W Recp Dup 20A125V 2P3W Con |
Features |
Construction Spec Grade Duplex Receptacle, Back & Side Wire 20amp 125volt, White |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, White, Corrosion Resistant;Impact Resistant, 0.2100 lb |
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, White, Brass, Nylon, 5-20R, Duplex, Screw, Glass-filled nylon |
Product Type |
Duplex Receptacle |
Recp Dup 20A125V 2P3W Const Grade B&S WH |
Short Description |
20 A, 125 V, Duplex Receptacle, White, TR |
- |
Special Features |
Back & Side Wire;Plated Steel Strap |
Commercial Grade |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
dimensions |
- |
4.3800 IN X 1.9100 IN X 1.7800 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;100 PK |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Corrosion Resistant;Impact Resistant |
- |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
CRB5362-W |
5362W |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Straight Blade Receptacle |
Heavy-duty industrial specification grade |
|
|
Application |
Residential;Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
nema rating |
5-20R |
- |
standard |
UL 498 |
Federal Specification Classification 6233 01,NOM,UL,NAFTA,RoHS Compliant |