Nacogdoches |
172 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CRB5362W |
BR20W |
Manufacturer Number |
CRB5362W |
BR20W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007210231 |
00032664750724 |
Weight per package |
0.205 (lbs/each) |
0.25 (lbs/each) |
Description |
CRB5362W 20A 125V Construct Duplex Recept W
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, White, Corrosion Resistant;Impact Resistant, 0.2100 LB
|
BR20W Recp Duplex 20A 125V 2P3W STR B/Swire WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 0.82 In Width, 4.19 In Height, Nylon/PVC Material, White, 0.2000 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.64 (Each) |
$5.26 (Each) |
Carton/Reel |
$46.42 (10 Each) |
$52.60 (10 Each) |
Standard Packaging/Reel |
$464.15 (100 Each) |
$526.00 (100 Each) |
|
amperage rating |
20 |
- |
connection |
Wire Ground |
- |
Current Rating |
20 A |
20 A |
Material |
Thermoplastic |
Nylon/PVC |
Number of Wires |
3 |
3 |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
4 |
- |
|
|
Height |
3.281 in |
4.19 in |
Length |
1.322 in |
- |
Size |
3.3 in |
- |
Width |
0.78 in |
0.82 in |
|
Description |
20A 125V CONSTRUCT DUPLEX RECEPT W |
RECP DUPLEX 20A 125V 2P3W STR B/SWIRE WH |
extra long description |
P&S CRB5362W 20A 125V CONSTRUCT DUP |
EWD BR20W Recp Duplex 20A 125V 2P3W |
Features |
Construction Spec Grade Duplex Receptacle, Back & Side Wire 20amp 125volt, White |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, White, Corrosion Resistant;Impact Resistant, 0.2100 lb |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 0.82 in Width, 4.19 in Height, Nylon/PVC Material, White, 0.2000 lb |
Product Type |
Duplex Receptacle |
Recp Duplex 20A 125V 2P3W STR B/Swire WH |
Short Description |
20 A, 125 V, Duplex Receptacle, White, TR |
20 A, 125 V, Duplex Receptacle, White, TR |
Special Features |
Back & Side Wire;Plated Steel Strap |
Wiring Type Back and Side Wire |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #10 AWG |
Connection Type |
Back and Side Wired |
Screw |
dimensions |
- |
1.3000 IN X 0.8800 IN X 4.2000 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Flush Mount |
package quantity |
10 CT;100 PK |
10 CT;100 PK |
Receptacle Type |
Duplex |
Duplex |
Resistance Properties |
Corrosion Resistant;Impact Resistant |
- |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
Ul Listed |
|
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
CRB5362-W |
BR20W |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Straight Blade Receptacle |
Commercial specification grade |
|
Weight |
0.2100 lb |
0.2000 lb |
|
Application |
Residential;Commercial |
Commercial;Indoor |
Mounting |
WALL |
- |
nema rating |
5-20R |
5-20R |
standard |
UL 498 |
Federal Specification Classification 6233 01,NOM,UL |