Item Comparison: CRC02018, 02021

Item

CRC02018 - 20 Oz Lectra Clean - Selecta Products

CRC02018
20 Oz Lectra Clean

$22.28 Each

$267.36 (12 Each)

QTY:
Each
Add
02021 - CRC 02021 5GAL Degreaser - CRC

02021
CRC 02021 5GAL Degreaser

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 36 0
All Stores 599 0
Vendor Selecta Products CRC
Catalog Number CRC02018 02021
Manufacturer Number CRC-02018 02021
Category Enhanced Commodity Codes - Tools & Testers Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv
Classification Aerosols Cleaners, Resurfacers, Abrasives
UNSPSC - 47131820 - Petroleum derivative cleaners
UPC/EAN/GTIN 078254020181 00078254020211
Weight per package 1.1875 (lbs/each) 73 (lbs/each)
Description CRC02018 20 Oz Lectra Clean
02021 CRC 02021 5GAL Degreaser
00078254020211|0078254|078254020211|07825402021|02021|Energized Elect Parts Degreaser, 5 Gal|CRC 02021|CRC Chemicals 02021|CRC Industries 02021
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.28 (Each) $0.00 (Each)
Carton/Reel $22.28 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $267.36 (12 Each) $0.00 (1 Each)
Backing Material - Ickypic, PE/PJ & ETPR Grease, CBL Gels
Color - Colorless
Length - Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Size - 5
Description 20 OZ LECTRA CLEAN CRC 02021 5GAL DEGREASER
extra long description - CLEAR COLOR; ENERGIZED ELECTRICAL CLEANER APPLICATION; PAIL CONTAINER TYPE; 5 GALLON CONTAINER CAPACITY; 2020 MSDS NUMBER; CHLORINATED COMPOSITION; LIQUID CLEANER TYPE; LECTRA CLEAN[R] BRAND; APPLICABLE STANDARD NSF K2; CLEANING STRENGTH 95 KB; DIELECTRIC STRENGTH 50500 V; UNIT DIMENSION 11.3 INCH W X 11.3 INCH D X 13.8 INCH H; NET FILL 5 GALLON; NON-CONDUCTIVE, NON-CORROSIVE, NON-STAINING; ROHS COMPLIANT; CONTAINS NO CLASS I/CLASS II OZONE DEPLETING CHEMICAL
Long Description - 00078254020211|0078254|078254020211|07825402021|02021|Energized Elect Parts Degreaser, 5 Gal|CRC 02021|CRC CHEMICALS 02021|CRC Industries 02021
Product Type - Energized Elect Parts Degreaser, 5 Gal
Special Features - No Flash or Fire Point
Composition - Rating Plates;Circuit Board and Component Tracking
flammability - Non-Flammable
Flash Point - Oil Only - Absorbs Oil and Repels Water
Form - LIQUID
Shelf Life - 10
specific gravity - 1.62
Brand Selecta Products CRC
Manufacturers Part Number CRC-02018 02021
Category Description AEROSOLS -
Type - Degreaser
Manufacturer Status - Inactive
Status - Inactive
Application - Open Office, Retail
standard - RoHS Compliant, NSF K1 Registered, SNAP Approved
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat