Item Comparison: CS20AC1W, CS120W

Item

CS20AC1W - 20A 120/277VAC S Wire Comm SP SW W - Legrand-Pass & Seymour

CS20AC1W
20A 120/277VAC S Wire Comm SP SW W

$5.4523 Each

$272.62 (50 Each)

QTY:
Each
Add
CS120W - 20A 120/277VAC S Wire Comm SP SW W - Legrand-Pass & Seymour

CS120W
20A 120/277VAC S Wire Comm SP SW W

$5.4523 Each

$545.23 (100 Each)

QTY:
Each
Add
Nacogdoches 9 9
All Stores 4,797 4,797
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number CS20AC1W CS120W
Manufacturer Number CS20AC1W CS20AC1W
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Commercial Switches Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007126471 00785007126471
Weight per package 0.164 (lbs/each) 0.15 (lbs/each)
Description CS20AC1W 20A 120/277VAC S Wire Comm SP SW W
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 LB
CS120W 20A 120/277VAC S Wire Comm SP SW W
Commercial Single Pole Switch In White, Withside Wire, Is Made With High Strength Thermoplastic Polycarbonate Toggle Which Resists Breaking and Chipping Under Heavy Abuse.Its One-Piece Brass Alloy Contact Arm Allowsfor Reliable Electrical Performance. Also, The One-Piece Steel Strap With Integral Ground Is Plated For Corrosion Resistance. The Heavy-Duty Toggle Bumpers Allow For A Smooth and Quiet Operation. 20AMP 120/277VOLT.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.45 (Each) $5.45 (Each)
Carton/Reel $54.52 (10 Each) $54.52 (10 Each)
Standard Packaging/Reel $272.62 (50 Each) $545.23 (100 Each)
amperage rating 20 20
Current Rating 20 A -
insulation False False
Material Nylon -
Poles 1 1
Voltage Rating 120/277 V ac 120/277
Color White -
Contact Material Silver Cadmium Oxide -
Size 3.3 in 3.3 in
Description 20A 120/277VAC S WIRE COMM SP SW W 20A 120/277VAC S WIRE COMM SP SW W
extra long description P&S CS20AC1W 20A 120/277VAC S WIRE P&S CS20AC1W 20A 120/277VAC S WIRE
Features Commercial single pole switch in white, with side wire, is made with high strength thermoplastic polycarbonate toggle which resists breaking and chipping under heavy abuse. Its one-piece brass alloy contact arm allows for reliable electrical performance. Also, the one-piece steel strap with integral ground is plated for corrosion resistance. The heavy-duty toggle bumpers allow for a smooth and quiet operation. 20amp 120/277volt. -
Long Description Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 lb Commercial single pole switch in white, withside wire, is made with high strength thermoplastic polycarbonate toggle which resists breaking and chipping under heavy abuse.Its one-piece brass alloy contact arm allowsfor reliable electrical performance. Also, the one-piece steel strap with integral ground is plated for corrosion resistance. The heavy-duty toggle bumpers allow for a smooth and quiet operation. 20amp 120/277volt.
Product Type 20A 120/277VAC S Wire Comm SP SW W 20A 120/277VAC S Wire Comm SP SW W
Short Description 20 A, 120/277 VAC, Toggle Switch, White, 4 Poles, 4 Ways, B&S Wire -
Special Features Side Wire;Locking Support;Heavy Duty Toggle Side wire, locking support, heavy duty toggle
action Single pole Single pole
actuator type Toggle -
Connection Type Grounding -
Contact Rating 20Amp, 120/277Vac 20Amp, 120/277Vac
dimensions 1.320 (L) x 1.073 (W) x 3.281 (H) in -
Maximum Operating Temperature +115 °c -
media Yes Yes
Minimum Operating Temperature -40 °C -
Mounting Type Wall Mount -
package quantity 10 CT;50 PK -
Standards Met RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 -
Switch Type Toggle switch Toggle switch
Brand Pass & Seymour/Legrand LEGRAND-PASS & SEYMOUR
Manufacturers Part Number CS20AC1-W CS20AC1W
Category Description Commercial switches Commercial switches
Type TOGGLE SWITCH TOGGLE SWITCH
Status - Inactive
Weight 0.16 lb -
Application Commercial Commercial
Enclosure Nylon Nylon
Mounting WALL WALL
nema rating NEMA WD-1;NEMA WD-6 -
standard UL 498/20 UL 498/20
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat