Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CS20AC3 |
CS320B |
Manufacturer Number |
CS20AC3 |
CS320B |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007126525 |
00032664750793 |
Weight per package |
0.182 (lbs/each) |
0.15 (lbs/each) |
Description |
CS20AC3 20A 120/277VAC S Wire Comm 3W SW BN
Commercial 3WAY Switch, Side Wire, 20AMP 120/277VOLT, Brown.
|
CS320B Switch Toggle 3WAY 20A 120/277V Swire BR
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Wall, 120/277V, Side Wire, Screw, Brown, Three-Way, Copper Alloy, Terminals: 0.031 In
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.85 (Each) |
$8.00 (Each) |
Carton/Reel |
$78.46 (10 Each) |
$80.00 (10 Each) |
Standard Packaging/Reel |
$392.31 (50 Each) |
$400.00 (50 Each) |
|
amperage rating |
20 |
20 |
connection |
Side Wire or external screw-pressure plate |
- |
insulation |
False |
- |
Material |
Thermoplastic |
PVC |
Poles |
3-way |
1 |
Voltage Rating |
120/277 |
120/277 V |
|
|
|
Description |
20A 120/277VAC S WIRE COMM 3W SW BN |
SWITCH TOGGLE 3WAY 20A 120/277V SWIRE BR |
extra long description |
P&S CS20AC3 20A 120/277VAC S WIRE C |
EWD CS320B Switch Toggle 3Way 20A 1 |
Features |
- |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Long Description |
Commercial 3way Switch, Side Wire, 20amp 120/277volt, Brown. |
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Side wire, Screw, Brown, Three-Way, Copper alloy, Terminals: 0.031 in |
Product Type |
20A 120/277VAC S Wire Comm 3W SW BN |
Switch Toggle 3WAY 20A 120/277V Swire BR |
Special Features |
Back & Side wire, locking support, one piece brass alloy contact arm |
Commercial Grade |
|
action |
SP |
- |
Connection Type |
Wired |
- |
Contact Configuration |
One piece brass alloy contact arm |
- |
Contact Rating |
Oversized silver alloy contacts |
- |
Degree of Protection |
1500V Dielectric Withstand Voltage |
- |
dimensions |
- |
1.3000 IN X 0.9020 IN X 4.2000 IN |
indoor/outdoor |
Indoor |
- |
media |
Yes |
- |
Switch Type |
Toggle |
- |
Voltage |
120/277 V |
- |
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
CS20AC3 |
CS320B |
|
Category Description |
Commercial switches |
Commercial switches |
Type |
SWITCH |
Commercial grade toggle switch |
|
|
Application |
Commercial/Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
nema rating |
WD-1 and WD-6 |
- |
standard |
CULUS, FEDSPEC, UL Listed E140597, Standard UL20, FedSpec WS896, Flammability Rating UL94 V2 |
cULus Listed,Federal Specification Classification 6241 05,NOM |