Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CS20AC3LA |
CS320LA |
Manufacturer Number |
CS20AC3LA |
CS320LA |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007126549 |
00032664583193 |
Weight per package |
0.182 (lbs/each) |
0.12 (lbs/each) |
Description |
CS20AC3LA 20A 120/277VAC S Wire Comm 3W SW La
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Light Almond, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 LB
|
CS320LA Switch Toggle 3WAY 20A 120/277V Swire La
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Wall, 120/277V, Side Wire, Screw, Light Almond, Three-Way, Copper Alloy, Terminals: 0.031 In
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.85 (Each) |
$8.00 (Each) |
Carton/Reel |
$7.85 (1 Each) |
$80.00 (10 Each) |
Standard Packaging/Reel |
$392.31 (50 Each) |
$400.00 (50 Each) |
|
amperage rating |
20 |
20 |
connection |
Side Wire or external screw-pressure plate |
- |
Current Rating |
20 A |
- |
insulation |
False |
- |
Material |
Nylon |
PVC |
Poles |
3-way |
1 |
Voltage Rating |
120/277 V ac |
120/277 V |
|
Color |
Light Almond |
- |
Contact Material |
Silver Cadmium Oxide |
- |
Finish |
Matte |
- |
|
|
Description |
20A 120/277VAC S WIRE COMM 3W SW LA |
SWITCH TOGGLE 3WAY 20A 120/277V SWIRE LA |
extra long description |
P&S CS20AC3LA 20A 120/277VAC S WIRE |
EWD CS320LA Switch Toggle 3Way 20A |
Features |
Commercial 3way Switch, Side Wire, 20amp 120/277volt, Light Almond. |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Long Description |
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Light Almond, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 lb |
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Side wire, Screw, Light almond, Three-Way, Copper alloy, Terminals: 0.031 in |
Product Type |
20A 120/277VAC S Wire Comm 3W SW La |
Switch Toggle 3WAY 20A 120/277V Swire La |
Short Description |
20 A, 120/277 VAC, Toggle Switch, 3P, 3W, Light Almond |
- |
Special Features |
Side Wire;Locking Support;Heavy Duty Toggle |
Commercial Grade |
|
action |
Three pole |
- |
actuator type |
Toggle |
- |
Connection Type |
Grounding |
- |
Contact Configuration |
One piece brass alloy contact arm |
- |
Contact Rating |
Oversized silver alloy contacts |
- |
Degree of Protection |
1500V Dielectric Withstand Voltage |
- |
dimensions |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
1.3000 IN X 0.9020 IN X 4.2000 IN |
indoor/outdoor |
Indoor |
- |
Maximum Operating Temperature |
+115 °c |
- |
media |
Yes |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Wall Mount |
- |
Number of Ways |
3 |
- |
package quantity |
1 ct |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
- |
Switch Type |
Toggle |
- |
Voltage |
120/277 V |
- |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
CS20AC3-LA |
CS320LA |
|
Category Description |
Commercial switches |
Commercial switches |
Type |
SWITCH |
Commercial grade toggle switch |
|
|
|
Application |
Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Enclosure |
Nylon |
- |
Mounting |
WALL |
- |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
standard |
CULUS, FEDSPEC, UL Listed E140597, Standard UL20, FedSpec WS896, Flammability Rating UL94 V2 |
Federal Specification Classification 6241 05,NOM,cULus Listed |