Nacogdoches |
0 |
21 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
CS320W |
CS20AC3W |
Manufacturer Number |
CS320W |
CS20AC3W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00783585902142 |
00785007126556 |
Weight per package |
0.15 (lbs/each) |
0.182 (lbs/each) |
Description |
CS320W Switch, Spec, 3W, 20A 120/277V, WH
Toggle Switch, 1 Pole, 3 Ways, 20 A, 120 to 277 V Ac, SPDT Contact Configuration, Thermoset (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
|
CS20AC3W 20A 120/277VAC S Wire Comm 3W SW W
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.64 (Each) |
$7.85 (Each) |
Carton/Reel |
$17.64 (1 Each) |
$78.46 (10 Each) |
Standard Packaging/Reel |
$176.40 (10 Each) |
$392.31 (50 Each) |
|
amperage rating |
20 |
20 |
connection |
Side Wired Only |
Side Wire or external screw-pressure plate |
Current Rating |
20 A |
20 A |
insulation |
False |
False |
Material |
Thermoset (Body);Nylon (Toggle) |
Nylon |
Poles |
Single Pole |
3-way |
Voltage Rating |
120 to 277 V ac |
120/277 V ac |
Wattage |
5540;5540.0000 |
- |
|
Color |
White |
White |
Contact Material |
Steel |
Silver Cadmium Oxide |
Finish |
Zinc Plated (Bridge) |
Matte |
|
Size |
4.18 in x 1.49 in x 1.83 in |
3.3 in |
|
Description |
SWITCH, SPEC, 3W, 20A 120/277V, WH |
20A 120/277VAC S WIRE COMM 3W SW W |
extra long description |
HWDK CS320W SWITCH, SPEC, 3W, 20A 1 |
P&S CS20AC3W 20A 120/277VAC S WIRE |
Features |
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, White Toggle. |
Commercial 3way Switch, Side Wire, 20amp 120/277volt, White. |
Long Description |
Toggle Switch, 1 Pole, 3 Ways, 20 A, 120 to 277 V ac, SPDT Contact Configuration, Thermoset (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb |
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 lb |
Product Type |
Switch, Spec, 3W, 20A 120/277V, WH |
20A 120/277VAC S Wire Comm 3W SW W |
Short Description |
Toggle Switch, Hubpro, 1 Pole, 120 to 277 VAC, White |
20 A, 120/277 VAC, Toggle Switch, White, 4 Poles, 4 Ways, B&S Wire |
Special Features |
Corrosion Resistant Contact |
Side Wire;Locking Support;Heavy Duty Toggle |
|
action |
SPDT |
Three pole |
actuator type |
Toggle |
Toggle |
Connection Type |
Back and Side Wired |
Grounding |
Contact Configuration |
SPDT |
One piece brass alloy contact arm |
Contact Rating |
Per UL 20 |
Oversized silver alloy contacts |
Degree of Protection |
- |
1500V Dielectric Withstand Voltage |
dimensions |
1.49 in (L) x 1 in (W) x 4.18 in (H) |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
indoor/outdoor |
- |
Indoor |
Maximum Operating Temperature |
+75 °C |
+115 °c |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
Screw Mount |
Wall Mount |
Number of Ways |
3 |
3 |
operating cycles |
50,000 |
- |
package quantity |
1 CT;10 PK |
10 CT;50 PK |
pallet quantity |
4500 |
- |
Standards Met |
UL Listed;CSA Certified |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
Switch Type |
Toggle |
Toggle |
Voltage |
- |
120/277 V |
|
|
Brand |
WIRING DEVICE-KELLEMS |
Pass & Seymour/Legrand |
Manufacturers Part Number |
CS320W |
CS20AC3-W |
series |
General Purpose |
- |
|
Category Description |
Commercial switches |
Commercial switches |
Type |
TOGGLE |
SWITCH |
|
|
|
Application |
Commercial;Industrial |
Commercial |
Enclosure |
None |
Nylon |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Screw Mount |
WALL |
nema rating |
- |
NEMA WD-1;NEMA WD-6 |
standard |
UL Listed |
CULUS, FEDSPEC, UL Listed E140597, Standard UL20, FedSpec WS896, Flammability Rating UL94 V2 |