Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CS6369 |
CS6369 |
Manufacturer Number |
CS6369 |
CS6369 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Miscellaneous Residential Devices
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00040893674834 |
00785007636901 |
Weight per package |
10 (lbs/each) |
0.55 (lbs/each) |
Description |
CS6369 Recp 50A 125/250V 3P4W H/L BK
Eaton Locking Receptacle, #10-6 Awg, 50A, Industrial, 125/250V, Back Wiring, Black, Single, Non-Nema, Three-Pole, Four-Wire, Steel, California Standard
|
CS6369 Rec Ca Styl 50A125/250V T/L
Receptacle California Standard Style 50AMP 125/250VOLT Turnlok
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$87.77 (Each) |
$80.85 (Each) |
Carton/Reel |
$87.77 (1 Each) |
$80.85 (1 Each) |
Standard Packaging/Reel |
$877.70 (10 Each) |
$808.50 (10 Each) |
|
amperage rating |
- |
50 |
Number of Wires |
- |
4 |
Phase |
- |
3 |
Poles |
- |
3 |
Voltage Rating |
- |
250 |
Wire Size |
- |
0-18 |
|
|
Description |
RECP 50A 125/250V 3P4W H/L BK |
REC CA STYL 50A125/250V T/L |
extra long description |
EWD CS6369 Recp 50A 125/250V 3P4W H |
P&S CS6369 REC CA STYL 50A125/250V |
Features |
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications. |
- |
Long Description |
Eaton locking receptacle, #10-6 AWG, 50A, Industrial, 125/250V, Back wiring, Black, Single, Non-NEMA, Three-pole, Four-wire, Steel, California standard |
Receptacle California Standard Style 50amp 125/250volt Turnlok |
Product Type |
Recp 50A 125/250V 3P4W H/L BK |
Rec Ca Styl 50A125/250V T/L |
Special Features |
Industrial grd high current plugs & conn |
Corrosion resistant turnlock locking device |
|
dimensions |
6.2500 IN X 3.0000 IN X 3.2500 IN |
- |
media |
Yes |
- |
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
CS6369 |
CS6369 |
|
Category Description |
Industrial cord connectors |
Miscellaneous residential devices |
Type |
California standard |
California Style Turnlock Receptacle |
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial |
standard |
UL Listed,cULus Listed,CSA certified,RoHS Compliant |
UL 498 |