Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CS8164 |
CS8164 |
Manufacturer Number |
CS8164 |
CS8164 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007816402 |
00040893681627 |
Weight per package |
0.732 (lbs/each) |
1.2 (lbs/each) |
Description |
CS8164 Conn Ca Styl 50A 3PH 480V T/L
Locking Device Turnlock Connector, 50 A, 480 V, 3 Poles, 4 Wires, Black/White, Thermoplastic, 2.29 In Diameter, 3.90 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.73 LB
|
CS8164 Conn 50A 480V 3PH 3P4W H/L Armored
Eaton Locking Connector, #10-6 Awg, 50A, Industrial, 480V, Back Wiring, Steel, Armored, Non-Nema, Three-Pole, Four-Wire, Steel, 0.68 to 1.13 In, California Standard
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$114.72 (Each) |
$130.60 (Each) |
Carton/Reel |
$114.72 (1 Each) |
$130.60 (1 Each) |
Standard Packaging/Reel |
$1,147.20 (10 Each) |
$130.60 (1 Each) |
|
amperage rating |
50 |
- |
Current Rating |
50 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
4 |
- |
Phase |
3 |
- |
Poles |
3 |
- |
Voltage Rating |
480 |
- |
Wire Size |
0 to #18 AWG |
- |
|
Diameter |
2.29 in |
- |
Length |
3.90 in |
- |
Size |
4" |
- |
|
Description |
CONN CA STYL 50A 3PH 480V T/L |
CONN 50A 480V 3PH 3P4W H/L ARMORED |
extra long description |
P&S CS8164 CONN CA STYL 50A 3PH 480 |
EWD CS8164 Conn 50A 480V 3PH 3P4W H |
Features |
Connector California Standard Style 50amp 3phase 480volt Turnlok |
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications. |
Long Description |
Locking Device Turnlock Connector, 50 A, 480 V, 3 Poles, 4 Wires, Black/White, ThermoPlastic, 2.29 in Diameter, 3.90 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.73 lb |
Eaton locking connector, #10-6 AWG, 50A, Industrial, 480V, Back wiring, Steel, Armored, Non-NEMA, Three-pole, Four-wire, Steel, 0.68 to 1.13 in, California standard |
Product Type |
Conn Ca Styl 50A 3PH 480V T/L |
Conn 50A 480V 3PH 3P4W H/L Armored |
Short Description |
50 A, 480 V, Locking Device Turnlock Connector, Black/White |
- |
Special Features |
Time-Tested Design;3 Phase |
Industrial grd high current plugs & conn |
|
dimensions |
- |
5.7300 IN X 3.1000 IN X 2.6800 IN |
media |
- |
Yes |
package quantity |
1 CT;10 PK |
- |
Resistance Properties |
Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL 498;CSA Certified;UL Listed |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
CS8164 |
CS8164 |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
California Style Turnlock Connector |
Armored California standard |
|
|
Application |
Industrial |
Ind Facilities & Factories - Facility - Other |
standard |
UL 498 |
CSA certified,cULus Listed |