Item Comparison: CS8265, CS8265

Item

CS8265 - Plug Ca Styl 50A/250V T/L - Legrand-Pass & Seymour

CS8265
Plug Ca Styl 50A/250V T/L

$79.1706 Each

$791.71 (10 Each)

QTY:
Each
Add
CS8265 - Plug 50A 250V 2P3W H/L Armored - Eaton

CS8265
Plug 50A 250V 2P3W H/L Armored

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 44 0
Vendor Legrand-Pass & Seymour Eaton
Catalog Number CS8265 CS8265
Manufacturer Number CS8265 CS8265
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007826500 00040893681924
Weight per package 0.746 (lbs/each) 1.2 (lbs/each)
Description CS8265 Plug Ca Styl 50A/250V T/L
Plug California Standard Style 50A/250V Turnlok®
CS8265 Plug 50A 250V 2P3W H/L Armored
Eaton Locking Plug, #10-6 Awg, 50A, Industrial, 250V, Back Wiring, Steel, Armored, Non-Nema, Two-Pole, Three-Wire, Steel, 0.68 to 1.13 In, California Standard
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.17 (Each) $0.00 (Each)
Carton/Reel $79.17 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $791.71 (10 Each) $0.00 (1 Each)
amperage rating 50 -
Number of Wires 4 -
Phase 3 -
Poles 3 -
Voltage Rating 250 -
Wire Size 0-18 -
Size 4.4" -
Description PLUG CA STYL 50A/250V T/L PLUG 50A 250V 2P3W H/L ARMORED
extra long description P&S CS8265 PLUG CA STYL 50A/250V T/ EWD CS8265 Plug 50A 250V 2P3W H/L A
Features - Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.
Long Description Plug California Standard Style 50a/250V Turnlok® Eaton locking plug, #10-6 AWG, 50A, Industrial, 250V, Back wiring, Steel, Armored, Non-NEMA, Two-pole, Three-wire, Steel, 0.68 to 1.13 in, California standard
Product Type Plug Ca Styl 50A/250V T/L Plug 50A 250V 2P3W H/L Armored
Special Features Corrosion resistant turnlock locking device Industrial grd high current plugs & conn
media - Yes
Brand LEGRAND-PASS & SEYMOUR COOPER WIRING DEVICES
Manufacturers Part Number CS8265 CS8265
Category Description Industrial cord connectors Industrial cord connectors
Type California Style Turnlock plug -
Application Industrial -
standard UL 498 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat