Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CS8369 |
CS8369 |
Manufacturer Number |
CS8369 |
CS8369 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Residential Receptacles
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00040893676715 |
00785007836905 |
Weight per package |
10 (lbs/each) |
0.588 (lbs/each) |
Description |
CS8369 Recp Single 50A 250V 3PH 3P4W H/L BK
Eaton Locking Receptacle, #10-6 Awg, 50A, Industrial, 250V, Back Wiring, Black, Single, Non-Nema, Three-Pole, Four-Wire, Steel, California Standard
|
CS8369 3P4W 3 PH 250V Recept
3POLE 4WIRE 3 Phase 250VOLT Receptacle
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$105.15 (Each) |
$87.75 (Each) |
Carton/Reel |
$105.15 (1 Each) |
$87.75 (1 Each) |
Standard Packaging/Reel |
$1,051.50 (10 Each) |
$877.50 (10 Each) |
|
amperage rating |
- |
50 |
Number of Wires |
- |
4 |
Phase |
- |
3 |
Poles |
- |
3 |
Voltage Rating |
- |
250 |
Wire Size |
- |
0-18 |
|
|
Description |
RECP SINGLE 50A 250V 3PH 3P4W H/L BK |
3P4W 3 PH 250V RECEPT |
extra long description |
EWD CS8369 Recp Single 50A 250V 3PH |
P&S CS8369 3P4W 3 PH 250V RECEPT |
Features |
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications. |
- |
Long Description |
Eaton locking receptacle, #10-6 AWG, 50A, Industrial, 250V, Back wiring, Black, Single, Non-NEMA, Three-pole, Four-wire, Steel, California standard |
3pole 4wire 3 Phase 250volt Receptacle |
Product Type |
Recp Single 50A 250V 3PH 3P4W H/L BK |
3P4W 3 PH 250V Recept |
Special Features |
Industrial grd high current plugs & conn |
Corrosion resistant turnlock locking device |
|
dimensions |
6.2500 IN X 3.0000 IN X 3.2500 IN |
- |
media |
Yes |
- |
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
CS8369 |
CS8369 |
|
Category Description |
Industrial cord connectors |
Residential receptacles |
Type |
California standard |
California Style Turnlock Receptacle |
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial |
standard |
UL Listed,CSA certified,cULus Listed,RoHS Compliant |
UL 498 |