Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
CS8369 |
CS8369 |
Manufacturer Number |
CS8369 |
CS8369 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00783585829074 |
00785007836905 |
Weight per package |
0.75 (lbs/each) |
0.588 (lbs/each) |
Description |
CS8369 Locking RCPT, 50A 3PH 250V, 3P4W
Locking Devices, Twist-Lock®, Industrial, Receptacle, 50A 3-Phase Delta 250V Ac, 3-Pole 4-Wire Grounding, Non-Nema, Screw Terminal, Black
|
CS8369 3P4W 3 PH 250V Recept
3POLE 4WIRE 3 Phase 250VOLT Receptacle
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$147.09 (Each) |
$87.75 (Each) |
Carton/Reel |
$147.09 (1 Each) |
$87.75 (1 Each) |
Standard Packaging/Reel |
$1,470.90 (10 Each) |
$877.50 (10 Each) |
|
amperage rating |
50 |
50 |
connection |
Screw Terminal |
- |
Current Rating |
50 |
- |
Number of Wires |
4-Wire |
4 |
Phase |
3 |
3 |
Poles |
3-Pole |
3 |
Voltage Rating |
3-Phase Delta 250 VAC |
250 |
Wattage |
12,500 |
- |
Wire Size |
#10 to #6 |
0-18 |
|
Size |
2.69 in x 2.12 in x 2.36 in |
3.3" |
|
Description |
LOCKING RCPT, 50A 3PH 250V, 3P4W |
3P4W 3 PH 250V RECEPT |
extra long description |
HWDK CS8369 LOCKING RCPT, 50A 3PH 2 |
P&S CS8369 3P4W 3 PH 250V RECEPT |
Features |
Hubbell’s 50 Amp Twist-Lock® Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief. |
- |
Long Description |
Locking Devices, Twist-Lock®, Industrial, Receptacle, 50A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black |
3pole 4wire 3 Phase 250volt Receptacle |
Product Type |
Locking RCPT, 50A 3PH 250V, 3P4W |
3P4W 3 PH 250V Recept |
Special Features |
Standard Product |
Corrosion resistant turnlock locking device |
|
Dielectric Strength |
Withstands 2,000V minimum |
- |
pallet quantity |
1680 |
- |
|
Brand |
WIRING DEVICE-KELLEMS |
Pass and Seymour |
Manufacturers Part Number |
CS8369 |
CS8369 |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Residential receptacles |
Type |
RECEPTACLE |
California Style Turnlock Receptacle |
|
Application |
Heavy Duty Industrial |
Industrial |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Screw Mount |
- |
nema rating |
Non-NEMA |
- |
standard |
Certified to CSA C22.2 No.42;Listed to UL 498 |
UL 498 |