Nacogdoches |
36 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
CSB20AC1W |
CSB120W |
Manufacturer Number |
CSB20AC1W |
CSB120W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Industrial Receptacles
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007126099 |
00783585154060 |
Weight per package |
0.1692 (lbs/each) |
0.15 (lbs/each) |
Description |
CSB20AC1W 20A 120/277VAC B+S Wire Comm SP SW W
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.17 LB
|
CSB120W Switch, Spec, SP, 20A 120/277V, B+S, WH
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V Ac, Back and Sidewired, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.06 (Each) |
$11.84 (Each) |
Carton/Reel |
$90.60 (10 Each) |
$118.40 (10 Each) |
Standard Packaging/Reel |
$453.00 (50 Each) |
$118.40 (10 Each) |
|
amperage rating |
20 |
20 |
connection |
- |
Back and Side Wired |
Current Rating |
20 A |
20 |
insulation |
False |
False |
Material |
Nylon |
Nylon |
Poles |
1 |
Single Pole |
Voltage Rating |
120/277 V ac |
120-277 |
Wattage |
- |
5540;5540.0000 |
|
Color |
White |
- |
Contact Material |
Silver Cadmium Oxide |
- |
|
Size |
3.3 in |
4.18 in x 1.49 in x 1.83 in |
|
Description |
20A 120/277VAC B+S WIRE COMM SP SW W |
SWITCH, SPEC, SP, 20A 120/277V, B+S, WH |
extra long description |
P&S CSB20AC1W 20A 120/277VAC B+S WI |
HWDK CSB120W SWITCH, SPEC, SP, 20A |
Features |
Construction 1pole Switch, Back & Side Wire, 20amp 120/277volt, White. |
- |
Long Description |
Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.17 lb |
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, White |
Product Type |
20A 120/277VAC B+S Wire Comm SP SW W |
Switch, Spec, SP, 20A 120/277V, B+S, WH |
Short Description |
20 A, 120/277 VAC, Toggle Switch, White, 4 Poles, 4 Ways, B&S Wire |
- |
Special Features |
Back & Side Wire;Locking Support;Heavy Duty Toggle |
Standard Product |
|
action |
Single pole |
Positive Snap |
actuator type |
Toggle |
- |
Connection Type |
Grounding |
- |
Contact Configuration |
- |
Two Position |
Contact Rating |
20Amp, 120/277Vac |
Per UL 20 |
dimensions |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
- |
Maximum Operating Temperature |
+115 °c |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Wall Mount |
- |
operating cycles |
- |
50,000 |
package quantity |
10 CT;50 PK |
- |
pallet quantity |
- |
4500 |
Standards Met |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
- |
Switch Type |
Toggle switch |
Toggle |
|
Brand |
Pass & Seymour/Legrand |
WIRING DEVICE-KELLEMS |
Manufacturers Part Number |
CSB20AC1-W |
CSB120W |
series |
- |
General Purpose |
|
Category Description |
Industrial receptacles |
Commercial switches |
Type |
TOGGLE SWITCH |
TOGGLE |
|
|
Application |
Commercial |
Commercial Spec Grade |
Enclosure |
Nylon |
None |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
WALL |
Screw Mount |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
standard |
UL 498/20 |
UL Listed |