Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CS220W |
CSB20AC2W |
Manufacturer Number |
CS220W |
CSB20AC2W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Industrial Receptacles
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664488405 |
00785007126198 |
Weight per package |
0.125 (lbs/each) |
0.1872 (lbs/each) |
Description |
CS220W Switch Toggle DP 20A 120/277V Swire WH
Toggle Switch, 2 Poles, 20 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Screw Mount, 0.87 (D) X 1.13 (W) In;3.28 In (Screw to Screw), -40 °C Operating Temperature, +65 °C Operating Temperature, 0.17 LB
|
CSB20AC2W 20A 120/277VAC B+S Wire Comm DP SW W
Toggle Switch, 2 Poles, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.56 (Each) |
$9.29 (Each) |
Carton/Reel |
$115.60 (10 Each) |
$92.90 (10 Each) |
Standard Packaging/Reel |
$1,156.00 (100 Each) |
$464.50 (50 Each) |
|
amperage rating |
20 |
20 |
Current Rating |
20 A |
20 A |
insulation |
- |
False |
Material |
Nylon (Toggle);PVC (Housing) |
Nylon |
Poles |
2 |
Double Pole |
Voltage Rating |
120/277 V ac |
120/277 V ac |
|
Color |
White |
White |
Contact Material |
Silver Alloy |
Silver Cadmium Oxide |
|
|
Description |
SWITCH TOGGLE DP 20A 120/277V SWIRE WH |
20A 120/277VAC B+S WIRE COMM DP SW W |
extra long description |
EWD CS220W Switch Toggle DP 20A 120 |
P&S CSB20AC2W 20A 120/277VAC B+S WI |
Features |
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp. |
Construction 2pole Switch, Back & Side Wire, 20amp 120/277volt, White. |
Long Description |
Toggle Switch, 2 Poles, 20 A, 120/277 V ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Screw Mount, 0.87 (D) x 1.13 (W) in;3.28 in (Screw to Screw), -40 °C Operating Temperature, +65 °C Operating Temperature, 0.17 lb |
Toggle Switch, 2 Poles, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 lb |
Product Type |
Toggle Switch |
20A 120/277VAC B+S Wire Comm DP SW W |
Short Description |
20 A, 120/277 VAC, Toggle Switch, 2P, Comm, White |
20 A, 120/277 VAC, Toggle Switch, White, 4 Poles, 4 Ways, B&S Wire |
Special Features |
Wiring Type Side Wire;Tri-Combo Head Mounting and Terminal Screws Ease Installation |
Back & Side Wire;Locking Support;Heavy Duty Toggle |
|
action |
- |
Double pole |
actuator type |
Toggle |
Toggle |
Connection Type |
Screw |
Grounding |
Contact Rating |
- |
20Amp, 120/277Vac |
dimensions |
0.87 (D) x 1.13 (W) in;3.28 in (Screw to Screw) |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
Maximum Operating Temperature |
+65 °C |
+115 °c |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
10 CT;100 PK |
10 CT;50 PK |
Standards Met |
cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
Switch Type |
- |
Toggle |
Voltage |
- |
120.0 V |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
CS220W |
CSB20AC2-W |
|
Category Description |
Commercial switches |
Industrial receptacles |
Type |
Commercial grade toggle switch |
TOGGLE SWITCH |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial;Residential |
Enclosure |
- |
Nylon |
Mounting |
- |
WALL |
nema rating |
- |
NEMA WD-1;NEMA WD-6 |
standard |
NOM,cULus Listed,Federal Specification Classification 6241 05 |
FEDSPEC, CULUS, UL 498/20 |