Item Comparison: CSB20AC4I, CSB420V

Item

CSB20AC4I - 20A 120/277VAC B+S Wire Comm 4W SW I - Legrand-Pass & Seymour

CSB20AC4I
20A 120/277VAC B+S Wire Comm 4W SW I

$23.3694 Each

$1,168.47 (50 Each)

QTY:
Each
Add
CSB420V - Switch Tog 4WAY 20A 120/277V B/Swire Iv - Eaton

CSB420V
Switch Tog 4WAY 20A 120/277V B/Swire Iv

$30.79 Each

$307.90 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 133 34
Vendor Legrand-Pass & Seymour Eaton
Catalog Number CSB20AC4I CSB420V
Manufacturer Number CSB20AC4I CSB420V
Category Gen Purpose Wiring Devices - Gen Purpose Switches Enhanced Commodity Codes - Wiring Devices
Classification Industrial Receptacles Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007126372 00032664737466
Weight per package 0.1905 (lbs/each) 0.2 (lbs/each)
Description CSB20AC4I 20A 120/277VAC B+S Wire Comm 4W SW I
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
CSB420V Switch Tog 4WAY 20A 120/277V B/Swire Iv
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.37 (Each) $30.79 (Each)
Carton/Reel $233.69 (10 Each) $30.79 (1 Each)
Standard Packaging/Reel $1,168.47 (50 Each) $307.90 (10 Each)
amperage rating 20 STRGHT BLADE PLG&CONNEC
Current Rating 20 A -
insulation False -
Material Nylon -
Poles 4 -
Voltage Rating 120/277 V ac -
Color Ivory STRGHT BLADE PLG&CONNEC
Contact Material Silver Cadmium Oxide -
Size 3.3 in -
Description 20A 120/277VAC B+S WIRE COMM 4W SW I SWITCH TOG 4WAY 20A 120/277V B/SWIRE IV
extra long description P&S CSB20AC4I 20A 120/277VAC B+S WI EWD CSB420V Switch Tog 4Way 20A 120
Features Construction 4way Switch, Back & Side Wire, 20amp 120/277volt, Ivory. -
Long Description Toggle Switch, 4 Poles, 4 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 lb -
Product Type 20A 120/277VAC B+S Wire Comm 4W SW I Switch Tog 4WAY 20A 120/277V B/Swire Iv
Short Description 20 A, 120/277 VAC, Toggle Switch,4P, 4W, Ivory, B&S Wire -
Special Features Back & Side Wire;Locking Support;Heavy Duty Toggle Commercial Grade
action Four pole -
actuator type Toggle -
Connection Type Grounding -
Contact Rating 20Amp, 120/277Vac -
dimensions 1.320 (L) x 1.073 (W) x 3.281 (H) in -
Maximum Operating Temperature +115 °c -
Minimum Operating Temperature -40 °C -
Mounting Type Wall Mount -
Number of Ways 4 -
package quantity 10 CT;50 PK -
Standards Met RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 -
Switch Type Toggle switch -
Brand Pass & Seymour/Legrand Eaton
Manufacturers Part Number CSB20AC4-I CSB420V
sub brand - STRGHT BLADE PLG&CONNEC
Category Description Industrial receptacles Commercial switches
Type TOGGLE SWITCH COMMERCIAL
Manufacturer Status - Inactive
Weight 0.19 lb -
Application Commercial STRGHT BLADE PLG&CONNEC
Enclosure Nylon -
Mounting WALL -
nema rating NEMA WD-1;NEMA WD-6 -
standard UL 498/20 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat