Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CS420W |
CSB20AC4W |
Manufacturer Number |
CS420W-BU |
CSB20AC4W |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Industrial Receptacles
|
UNSPSC |
39121704 - Wallplates
|
N/A
|
UPC/EAN/GTIN |
00032664735172 |
00785007126396 |
Weight per package |
11 (lbs/each) |
0.1905 (lbs/each) |
Description |
CS420W SW Toggle 4WAY 20A 120/277V Swire WH
|
CSB20AC4W 20A 120/277VAC B+S Wire Comm 4W SW W
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.40 (Each) |
$21.31 (Each) |
Carton/Reel |
$27.40 (1 Each) |
$213.09 (10 Each) |
Standard Packaging/Reel |
$0.00 (0 Each) |
$1,065.47 (50 Each) |
|
amperage rating |
STRGHT BLADE PLG&CONNEC |
20 |
Current Rating |
- |
20 A |
insulation |
- |
False |
Material |
- |
Nylon |
Poles |
- |
4 |
Voltage Rating |
- |
120/277 V ac |
|
Color |
STRGHT BLADE PLG&CONNEC |
White |
Contact Material |
- |
Silver Cadmium Oxide |
|
|
Description |
SW TOGGLE 4WAY 20A 120/277V SWIRE WH |
20A 120/277VAC B+S WIRE COMM 4W SW W |
extra long description |
EWD CS420W-BU SW Toggle 4Way 20A 12 |
P&S CSB20AC4W 20A 120/277VAC B+S WI |
Features |
- |
Construction 4way Switch, Back & Side Wire, 20amp 120/277volt, White. |
Long Description |
- |
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 lb |
Product Type |
SW Toggle 4WAY 20A 120/277V Swire WH |
20A 120/277VAC B+S Wire Comm 4W SW W |
Short Description |
- |
20 A, 120/277 VAC, Toggle Switch, White, 4 Poles, 4 Ways, B&S Wire |
Special Features |
Commercial Grade |
Back & Side Wire;Locking Support;Heavy Duty Toggle |
|
action |
- |
Four pole |
actuator type |
- |
Toggle |
Connection Type |
- |
Grounding |
Contact Rating |
- |
20Amp, 120/277Vac |
dimensions |
- |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
Maximum Operating Temperature |
- |
+115 °c |
Minimum Operating Temperature |
- |
-40 °C |
Mounting Type |
- |
Wall Mount |
Number of Ways |
- |
4 |
package quantity |
- |
10 CT;50 PK |
Standards Met |
- |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
Switch Type |
- |
Toggle switch |
|
Brand |
COOPER WIRING DEVICES |
Pass & Seymour/Legrand |
Manufacturers Part Number |
CS420W-BU |
CSB20AC4-W |
sub brand |
STRGHT BLADE PLG&CONNEC |
- |
|
Category Description |
Commercial switches |
Industrial receptacles |
Type |
COMMERCIAL |
TOGGLE SWITCH |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
STRGHT BLADE PLG&CONNEC |
Commercial |
Enclosure |
- |
Nylon |
Mounting |
- |
WALL |
nema rating |
- |
NEMA WD-1;NEMA WD-6 |
standard |
- |
UL 498/20 |