Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
CTCL153PHWH |
SCL153PHWH |
Manufacturer Number |
CTCL-153PH-WH |
SCL-153PH-WH |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557002943 |
00784276008860 |
Weight per package |
0.25 (lbs/each) |
0.35 (lbs/each) |
Description |
CTCL153PHWH Contour 150W Led 3WAY White Clam
Dimmer, 120/277 V Ac, 59 W, 2 Lamps, 96 In Length, 4-7/16 In Width, 1-13/16 In Height
|
SCL153PHWH Skylark 150W Led 3WAY White
Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs, Clamshell Packaging In White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.20 (Each) |
$32.16 (Each) |
Carton/Reel |
$87.60 (3 Each) |
$32.16 (1 Each) |
Standard Packaging/Reel |
$1,401.60 (48 Each) |
$32.16 (1 Each) |
|
insulation |
Plastic |
Plastic |
Number of Lamps |
2 |
- |
Poles |
1 |
1 |
Voltage Rating |
120/277 V ac |
120 |
Wattage |
600 |
600 |
|
Height |
1-13/16 in |
- |
Length |
96 in |
- |
Size |
4.69 x 2.94;119 x 75 |
4.69 x 2.94;119 x 75 |
Width |
4-7/16 in |
- |
|
Description |
CONTOUR 150W LED 3WAY WHITE CLAM |
SKYLARK 150W LED 3WAY WHITE |
extra long description |
LUT CTCL-153PH-WH CONTOUR CFL/LED C |
LUT SCL-153PH-WH SKYLARK CFL/LED DI |
Features |
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs |
The Lutron Skylark LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark dimmer switch features a smooth, linear slider knob to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or having to turn the powe |
Long Description |
Dimmer, 120/277 V ac, 59 W, 2 Lamps, 96 in Length, 4-7/16 in Width, 1-13/16 in Height |
Skylark LED+ Dimmer for LED, halogen, and incandescent dimmable bulbs, clamshell packaging in white |
Product Type |
Contour CFL/Led Clam White |
Skylark CFL/Led Dimmer White Clam |
Short Description |
Strip Light, T8, 120/277 VAC, 59W, 2 Lamp |
- |
Special Features |
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
|
Connection Type |
Wire Leads |
Wire Leads |
media |
Yes |
Yes |
package quantity |
1 ct |
- |
Power Rating |
59 W |
- |
Switch Type |
Slide |
Slide |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
CTCL-153PH-WH |
SCL-153PH-WH |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer with on/off switch, 3-way/single-pole, clamshell packaging |
Dimmer with on/off switch, 3-way/single-pole, clamshell packaging |
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
Indoor use only |
Mounting |
WALLBOX |
WALLBOX |
standard |
UL, CSA |
UL, CSA, NOM |