Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CWL715C |
L715C |
Manufacturer Number |
CWL715C |
PSL715P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00040893679327 |
00785007236613 |
Weight per package |
0.2 (lbs/each) |
0.18 (lbs/each) |
Description |
CWL715C Conn 15A 277V 2P3W H/L BW
Locking Device Connector, 15 A, 277 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.87 In Length, #16 to #12 Awg Wire Size, 2.0999 LB
|
L715C 15A 3W 277V TL Connector
Turnlok Plug 3WIRE 15AMP 277V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.32 (Each) |
$0.00 (Each) |
Carton/Reel |
$383.20 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,916.00 (50 Each) |
$0.00 (10 Each) |
|
amperage rating |
- |
15 |
Current Rating |
15 A |
- |
Material |
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer) |
Nylon;Other |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Terminal Type |
Screw |
- |
Voltage Rating |
277 V ac |
277 |
Wire Size |
#16 to #12 AWG |
4 |
|
|
Diameter |
1.50 in;0.250 to 0.656 in (Cord) |
- |
Length |
2.87 in |
- |
Size |
- |
3.8 in |
|
Description |
CONN 15A 277V 2P3W H/L BW |
15A 3W 277V TL CONNECTOR |
extra long description |
EWD CWL715C Conn 15A 277V 2P3W H/L |
P&S PSL715P TURNLOK PLUG 3W 15A 277 |
Features |
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments. |
- |
Long Description |
Locking Device Connector, 15 A, 277 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.87 in Length, #16 to #12 AWG Wire Size, 2.0999 lb |
Turnlok Plug 3wire 15amp 277v |
Product Type |
Conn 15A 277V 2P3W H/L BW |
Turnlok Plug 3W 15A 277V |
Short Description |
15 A, 277 VAC, Locking Device Connector, Black/White |
- |
Special Features |
Safety Grip Straight Body;Wiring Type Side Wire |
Locking Device, impact resistant |
|
|
dimensions |
2.1300 IN X 2.1300 IN X 3.9000 IN |
- |
Maximum Operating Temperature |
+75 °C |
- |
media |
Yes |
- |
Minimum Operating Temperature |
-40 °C |
- |
package quantity |
1 CT;50 Pk |
- |
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
CWL715C |
PSL715P |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Safety grip |
Turnlock Plug |
|
|
|
Application |
Industrial |
Industrial Spec Grade |
Mounting |
- |
Plug |
nema rating |
L7-15 |
L7-15P |
standard |
cULus Listed,CSA certified,Federal Specifications Classification W-C375,RoHS Compliant |
UL 498 |
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
Call nearest store for Item Price
|