Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
J200028 |
D200028 |
Manufacturer Number |
J2000-28 |
D2000-28 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27112114 - Diagonal cut pliers
|
27112114 - Diagonal cut pliers
|
UPC/EAN/GTIN |
00092644721083 |
00092644720925 |
Weight per package |
0.67 (lbs/each) |
0.6 (lbs/each) |
Description |
J200028 Diagonal Cutting Pliers, Heavy-Duty, 8"
Diagonal Cutting Plier, Steel Blade Material, Journeyman Handle Material, Light Blue/Black (Handle), Journeyman (Handle), 8-1/8 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 10.7 Oz
|
D200028 Diagonal Cutting Pliers, High-Leverage, 8"
These Diagonal Cutters Have A High-Leverage Design to Provide 36-Percent More Cutting and Gripping Power. 2000 Series Knives Cut Acsr, Screws, Nails and Most Hardened Wire. Exclusive Handle Tempering Absorbs The Snap When Cutting Wire.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.58 (Each) |
$40.77 (Each) |
Carton/Reel |
$46.58 (1 Each) |
$40.77 (1 Each) |
Standard Packaging/Reel |
$279.48 (6 Each) |
$244.62 (6 Each) |
|
|
Blade Material |
Steel |
- |
Color |
Light Blue/Black (Handle) |
- |
Finish |
Journeyman (Handle) |
- |
Handle Color |
LIGHT BLUE/BLACK |
Light Blue |
Handle Material |
Journeyman |
- |
|
Overall Length |
8-1/8 in;206.4 mm |
7.98" (20.3 cm) |
|
Description |
DIAGONAL CUTTING PLIERS, HEAVY-DUTY, 8" |
DIAGONAL CUTTING PLIERS, HIGH-LEVERAGE, 8" |
extra long description |
KLEIN J2000-28 Diagonal Cutting Pli |
KLEIN D2000-28 Heavy Duty Diagonal |
Features |
The Diagonal Cutting Pliers from Klein Tools feature solid construction and performance for which Klein pliers are known. Short jaws and beveled cutting edges allow for close cutting of wire. They are designed with the rivet closer to the cutting edge for 36% greater cutting and gripping power than other pliers designs. Klein pliers are designed and built to exceptional quality standards in a tradition that dates back to 1857. |
These Diagonal Cutters have a high-leverage design to provide 36-Percent more cutting and gripping power. 2000 Series knives cut ACSR, screws, nails and most hardened wire. Exclusive handle tempering absorbs the snap when cutting wire. |
Long Description |
Diagonal Cutting Plier, Steel Blade Material, Journeyman Handle Material, Light Blue/Black (Handle), Journeyman (Handle), 8-1/8 in Overall Length, 13/16 in Jaw Length, 1-3/16 in Jaw Width, 10.7 oz |
These Diagonal Cutters have a high-leverage design to provide 36-Percent more cutting and gripping power. 2000 Series knives cut ACSR, screws, nails and most hardened wire. Exclusive handle tempering absorbs the snap when cutting wire. |
Product Type |
Diagonal Cutting Pliers Heavy Duty |
Heavy Duty Diagonal Cutting Pliers |
Short Description |
Diagonal Cutting Pliers Heavy Duty, Steel, Light Blue; Black (Handle) |
- |
Special Features |
The Diagonal Cutting Pliers From Klein Tools Feature Solid Construction and Performance For Which Klein Pliers Are Known. Short Jaws and Beveled Cutting Edges Allow For Close Cutting Of Wire. They Are Designed With The Rivet Closer to The Cutting Edge For |
Flame Retardant and Impact Resistant Handle |
|
Handle Length |
4.7" (11.9 cm) |
4.73" (12 cm) |
Jaw Length |
13/16 in;20.6 mm |
0.83" (2.1 cm) |
jaw thickness |
0.49" (1.2 cm) |
0.49" (1.2 cm) |
Jaw Width |
1-3/16 in;30.2 mm |
1.25" (3.2 cm) |
media |
Yes |
Yes |
tether capable |
No |
No |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
J2000-28 |
D2000-28 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Diagonal Cutting Pliers |
Diagonal Cutting Pliers |
|
Weight |
10.7 oz;303 g |
9.6 oz (272 g) |
|
Application |
ACSR, Screws, Nails, Most Hardened Wire |
ACSR, Screws, Nails, Most Hardened Wire |
standard |
- |
IEC 60900 and ASTM F1505 |