Item Comparison: DA38, 6306

Item

DA38 - 3/8''-16 Drop-In Anchor - LH Dottie

DA38
3/8''-16 Drop-In Anchor

$2.8182 Each

$140.91 (50 Each)

QTY:
Each
Add
6306 - Big Larry With Display - SPC

6306
Big Larry With Display

$23.52 Each

$329.28 (14 Each)

QTY:
Each
Add
Nacogdoches 232 0
All Stores 14,056 13
Vendor LH Dottie SPC
Catalog Number DA38 6306
Manufacturer Number DA38 6306
Category Anchor and Fasteners - Anchors & Fasteners Enhanced Commodity Codes - Tools & Testers
Classification Anchors & Anchor Kits Flashlights and Batteries
UNSPSC 31162101 - Concrete anchors -
UPC/EAN/GTIN 00781002276050 645397930365
Weight per package 0.063 (lbs/each) 0.45 (lbs/each)
Description DA38 3/8''-16 Drop-In Anchor
Drop In Anchor, Steel, 1-9/16 In Length, Zinc Plated, Round Head, 1/2 In Drill Size, 0.06 LB
6306 Big Larry With Display
Flashlight, Distress Signaling/Roadside Emergencies Application, 400 LM Brightness (Lumens), 1.125 In Diameter, Anodized Finish, Aircraft-Grade Aluminum Housing Material, 7.4375 In Length, 0.45 LB Weight
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.82 (Each) $23.52 (Each)
Carton/Reel $140.91 (50 Each) $23.52 (1 Each)
Standard Packaging/Reel $140.91 (50 Each) $329.28 (14 Each)
Material Steel -
Finish Zinc Plated Anodized
Housing Material - Aircraft-Grade Aluminum
Diameter 3/8 1.125 in
Length 1-9/16 in 7.4375 in
Size 3/8-16 x 1-9/16 -
Description 3/8''-16 DROP-IN ANCHOR BIG LARRY WITH DISPLAY
extra long description DOTTIE DA38 3/8-16 Drop in Anchors -
Features Any Head Style Screw can be Used The BIG Larry(TM) knows how to light up a room! Equipped with new C•O•B LED technology, the BIG Larry(TM) outputs 400 lumens of intense light. Secondary light modes include Low (160 lumens) and the Emergency Red Flash mode. This intense red light is perfect for distress signaling or roadside emergencies. The anodized aluminum body and recessed LED housing ensures that the BIG Larry(TM) can handle any situation.
Long Description Drop in Anchor, Steel, 1-9/16 in Length, Zinc Plated, Round Head, 1/2 in Drill Size, 0.06 lb Flashlight, Distress Signaling/Roadside Emergencies Application, 400 lm Brightness (Lumens), 1.125 in Diameter, Anodized Finish, Aircraft-Grade Aluminum Housing Material, 7.4375 in Length, 0.45 lb Weight
Product Type Drop in Anchor Flashlight
Short Description Drop in Anchor, Steel, 1-9/16 in, Zinc Plated Flashlight, 400 lm, Aircraft-Grade Aluminum, 1 CT
Special Features Features: Any Head Style Screw can be Used -
Brightness (Lumens) - 400 lm
Drill Size 1/2 in -
for use with Bricks -
Head Type Round -
package quantity 50 PK;500 CT 1 ct
Thread Size 3/8-16 -
Thread Type UNC -
Brand LH DOTTIE ALLIANCE SPORTS GROUP LP
Manufacturers Part Number DA38 6306
Category Description ANCHORS & ANCHOR KITS FLASHLIGHTS AND BATTERIES
Type Drop in Anchor -
Weight 0.06 lb 0.45 lb
Application Bricks Distress Signaling/Roadside Emergencies
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat