Nacogdoches |
232 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
DA38 |
6337J |
Manufacturer Number |
DA38 |
6337J |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Anchors & Anchor Kits
|
Anchors & Anchor Kits
|
UNSPSC |
31162101 - Concrete anchors
|
31162101 - Concrete anchors
|
UPC/EAN/GTIN |
00781002276050 |
00705591964648 |
Weight per package |
0.063 (lbs/each) |
0.0626 (lbs/each) |
Description |
DA38 3/8''-16 Drop-In Anchor
Drop In Anchor, Steel, 1-9/16 In Length, Zinc Plated, Round Head, 1/2 In Drill Size, 0.06 LB
|
6337J 3/8-16 Smart Drop In Anchor Zinc
Drop-In Anchor, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 3.13 LB
|
|
Minimum Order QTY |
1 Unit |
50 Units |
Unit/Foot |
$2.82 (Each) |
$0.58 (Each) |
Carton/Reel |
$140.91 (50 Each) |
$173.64 (300 Each) |
Standard Packaging/Reel |
$140.91 (50 Each) |
$347.28 (600 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
3/8 |
3/8 in |
Length |
1-9/16 in |
- |
Size |
3/8-16 x 1-9/16 |
- |
|
Description |
3/8''-16 DROP-IN ANCHOR |
3/8-16 SMART DROP IN ANCHOR ZINC |
extra long description |
DOTTIE DA38 3/8-16 Drop in Anchors |
PECO 6337J 3/8-16 SMART DROP IN ANC |
Features |
Any Head Style Screw can be Used |
Peco fasteners 3/8 internal plug drop in 50 per jar |
Long Description |
Drop in Anchor, Steel, 1-9/16 in Length, Zinc Plated, Round Head, 1/2 in Drill Size, 0.06 lb |
Drop-In Anchor, Zinc Plated, 3/8 in - 16 Thread Size, 3/8 in Diameter, 3.13 lb |
Product Type |
Drop in Anchor |
Drop-In Anchor |
Short Description |
Drop in Anchor, Steel, 1-9/16 in, Zinc Plated |
3/8-16 Drop-In Anchor, Zinc Plated |
Special Features |
Features: Any Head Style Screw can be Used |
- |
|
Drill Size |
1/2 in |
- |
for use with |
Bricks |
- |
Head Type |
Round |
- |
package quantity |
50 PK;500 CT |
50 PK |
Thread Size |
3/8-16 |
3/8 in - 16 |
Thread Type |
UNC |
- |
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
DA38 |
6337J |
|
Category Description |
ANCHORS & ANCHOR KITS |
ANCHORS & ANCHOR KITS |
Type |
Drop in Anchor |
Anchor |