Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
LH Dottie |
Catalog Number |
DB10 |
DPS8 |
Manufacturer Number |
DB10 |
DPS8 |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Channel
|
Hand Tools
|
UNSPSC |
30101804 - Steel channels
|
31162905 - Beam clamps
|
UPC/EAN/GTIN |
00782051499728 |
00781002855316 |
Weight per package |
5.35 (lbs/each) |
0.05 (lbs/each) |
Description |
DB10 BLTF 5X6X9.6 B44 SPRT Base
Support Base With B44 Channel, Rubber Material, Pre Galvanized, 9.6 In Length, 6 In Width, 5 In Height, 14 Awg Thickness, 500 LB Capacity, 5.28 LB
|
DPS8 8'' Rooftop Pipe Support
8 Inch Pre Cut Ul Listed Pipe Support Block
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.86 (Each) |
$15.88 (Each) |
Carton/Reel |
$47.86 (1 Each) |
$142.92 (9 Each) |
Standard Packaging/Reel |
$47.86 (1 Each) |
$142.92 (9 Each) |
|
|
|
Height |
5 in;127 mm |
- |
Length |
9.6 in;243.8 mm |
- |
Size |
- |
8 |
Thickness |
14 AWG;1.9 mm |
- |
Width |
6 in;152.4 mm |
- |
|
Description |
BLTF 5X6X9.6 B44 SPRT BASE |
8'' ROOFTOP PIPE SUPPORT |
extra long description |
B-LINE DB10 DURA-BLOK ROOFTOP SPT, |
DOTTIE DPS8 8 Inch Dottie Pre Cut P |
Features |
Made of 100% recycled rubber, the Dura-Blok rooftop support has no abrasive edges and does not penetrate the roof. When used in combination with B-Line series strut or pipe hangers, it is ideal for helping support pipe, cable tray, HVAC equipment, duct work and more. |
- |
Long Description |
Support Base with B44 Channel, Rubber Material, Pre Galvanized, 9.6 in Length, 6 in Width, 5 in Height, 14 AWG Thickness, 500 lb Capacity, 5.28 lb |
8 Inch Pre Cut UL Listed Pipe Support Block |
Product Type |
Dura-Blok Rooftop SPT, DB Series, 5" H, 6" W, 96" Len |
8 Inch Dottie Pre Cut Pipe Support Block |
Short Description |
Support Base with B44 Channel, Rubber, 9.6 in;243.8 mm |
- |
similar brands |
Unistrut |
- |
Special Features |
UV Resistant |
Features: Lightweight and Durable, UV Resistant, Water & Weatherproof, Built-in Dual Channels for Strut Straps and 3/8 IN bolts & 3/8 IN Threaded Rods, Load Resistance = 130 lbs/in, Cut-to-Length & Precut Lengths, ISO Certified to International Standards |
|
dimensions |
6.0000 IN X 9.6000 IN X 5.0000 IN |
- |
package quantity |
1 ct |
- |
Rod Size |
- |
3/8 |
|
|
Brand |
EATON B-LINE SERIES |
LH DOTTIE |
Manufacturers Part Number |
DB10 |
DPS8 |
sub brand |
DURA-BLOK(TM) |
- |
|
Category Description |
STRUT CHANNEL |
HAND TOOLS |
Type |
Support base with channel |
Pipe Support |
|
|
Application |
Roof Top Support Such as Pipe, HVAC, Duct, Conduit, Cable Tray, and Roof Walkways |
Industrial |
Capacity |
500 lb;2.22 kN |
- |
standard |
Not Applicable,Not Applicable |
UL Listed |