Item Comparison: DB10, PSF10C

Item

DB10 - BLTF 5X6X9.6 B44 SPRT Base - Eaton

DB10
BLTF 5X6X9.6 B44 SPRT Base

$47.86 Each

$47.86 (1 Each)

QTY:
Each
Add
PSF10C - PP/Pe/STL Strut Base - Nvent Caddy

PSF10C
PP/Pe/STL Strut Base

$54.22 Each

$542.20 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 6,014 0
Vendor Eaton Nvent Caddy
Catalog Number DB10 PSF10C
Manufacturer Number DB10 PSF10C
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut Fittings
Classification Strut Channel Misc Fittings
UNSPSC 30101804 - Steel channels 40141725 - Plumbing hangers
UPC/EAN/GTIN 00782051499728 00782856843023
Weight per package 5.35 (lbs/each) 2.07 (lbs/each)
Description DB10 BLTF 5X6X9.6 B44 SPRT Base
Support Base With B44 Channel, Rubber Material, Pre Galvanized, 9.6 In Length, 6 In Width, 5 In Height, 14 Awg Thickness, 500 LB Capacity, 5.28 LB
PSF10C PP/Pe/STL Strut Base
Fixed Strut Support, Polyethylene;Polypropylene;Steel, Hot Dip Galvanized, 10 In;12-1/2 In Length, 8 In Width, 4.8 In Height, 2 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.86 (Each) $54.22 (Each)
Carton/Reel $47.86 (1 Each) $54.22 (1 Each)
Standard Packaging/Reel $47.86 (1 Each) $542.20 (10 Each)
Material Rubber Polyethylene;Polypropylene;Steel
Finish Pre Galvanized Hot Dip Galvanized
Height 5 in;127 mm 4.8 in
Length 9.6 in;243.8 mm 10 in;12-1/2 in
Thickness 14 AWG;1.9 mm 4.8"
Width 6 in;152.4 mm 8 in
Description BLTF 5X6X9.6 B44 SPRT BASE PP/PE/STL STRUT BASE
extra long description B-LINE DB10 DURA-BLOK ROOFTOP SPT, NVENT EFS PSF10C PYRAMID, Fixed Str
Features Made of 100% recycled rubber, the Dura-Blok rooftop support has no abrasive edges and does not penetrate the roof. When used in combination with B-Line series strut or pipe hangers, it is ideal for helping support pipe, cable tray, HVAC equipment, duct work and more. -
Long Description Support Base with B44 Channel, Rubber Material, Pre Galvanized, 9.6 in Length, 6 in Width, 5 in Height, 14 AWG Thickness, 500 lb Capacity, 5.28 lb Fixed Strut Support, Polyethylene;Polypropylene;Steel, Hot Dip Galvanized, 10 in;12-1/2 in Length, 8 in Width, 4.8 in Height, 2 lb
Product Type Dura-Blok Rooftop SPT, DB Series, 5" H, 6" W, 96" Len Fixed Strut Support
Short Description Support Base with B44 Channel, Rubber, 9.6 in;243.8 mm Fixed Strut Support, Polyethylene;Polypropylene;Steel, Hot Dip Galvanized
similar brands Unistrut -
Special Features UV Resistant Provides Superior Support for Pipe, Conduit, Duct, Cable Tray and Equipment;Foam Bottom Offers Low Abrasion Interface for Better Roof Membrane Protection;Compatible with Roof Surfaces Including Single Ply, Bituminous, Metal and Spray Foam;Provides Superior Load Distribution, Even with Varying Rooftop Surfaces;Ready to Use Out of the Box, Saving Installation Time and Labor Multiple Sizes and Load Ratings Offer the Ability to Tailor The Solution to the Application;Easy to Transport to the Roof;Hot-Dip Galvan
dimensions 6.0000 IN X 9.6000 IN X 5.0000 IN -
for use with - Pipe, Conduit, Duct and Cable Tray Around Obstructions
package quantity 1 ct 10 PK
Made in USA yes yes
Brand EATON B-LINE SERIES nVent CADDY
Manufacturers Part Number DB10 PSF10C
sub brand DURA-BLOK(TM) Pentair
Category Description STRUT CHANNEL MISC FITTINGS
Type Support base with channel nVent CADDY Pyramid ST Strut-Based Supports
Weight 5.28 lb;2.39 kg 2 lb
Application Roof Top Support Such as Pipe, HVAC, Duct, Conduit, Cable Tray, and Roof Walkways Datacom and Low Voltage;Electrical Fixing And Fastening;HVAC;Plumbing And Refrigeration;Rooftop
Capacity 500 lb;2.22 kN -
standard Not Applicable,Not Applicable None
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat