Item Comparison: DB10, RPS50H6EG

Item

DB10 - BLTF 5X6X9.6 B44 SPRT Base - Eaton

DB10
BLTF 5X6X9.6 B44 SPRT Base

$47.86 Each

$47.86 (1 Each)

QTY:
Each
Add
RPS50H6EG - Steel/Pe Pipe & Equipment Support - Nvent Caddy

RPS50H6EG
Steel/Pe Pipe & Equipment Support

$61.3283 Each

$613.28 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 6,220 4
Vendor Eaton Nvent Caddy
Catalog Number DB10 RPS50H6EG
Manufacturer Number DB10 RPS50H6EG
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut Fittings
Classification Strut Channel Caddy (Straps Only)
UNSPSC 30101804 - Steel channels 30151609 - Roof curbs
UPC/EAN/GTIN 00782051499728 00782856586067
Weight per package 5.35 (lbs/each) 1.76 (lbs/each)
Description DB10 BLTF 5X6X9.6 B44 SPRT Base
Support Base With B44 Channel, Rubber Material, Pre Galvanized, 9.6 In Length, 6 In Width, 5 In Height, 14 Awg Thickness, 500 LB Capacity, 5.28 LB
RPS50H6EG Steel/Pe Pipe & Equipment Support
Foam Based Support, Electro-Galvanized, 10-3/8 In Length, 4-3/4 In Width, 6 In Height, 1.76 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.86 (Each) $61.33 (Each)
Carton/Reel $47.86 (1 Each) $61.33 (1 Each)
Standard Packaging/Reel $47.86 (1 Each) $613.28 (10 Each)
Material Rubber Steel;Polyethylene
Finish Pre Galvanized -
Height 5 in;127 mm 6 in
Length 9.6 in;243.8 mm 10-3/8 in
Thickness 14 AWG;1.9 mm -
Width 6 in;152.4 mm 4-3/4 in
Description BLTF 5X6X9.6 B44 SPRT BASE STEEL/PE PIPE & EQUIPMENT SUPPORT
extra long description B-LINE DB10 DURA-BLOK ROOFTOP SPT, NVENT EFS RPS50H6EG PYRAMID, Foam B
Features Made of 100% recycled rubber, the Dura-Blok rooftop support has no abrasive edges and does not penetrate the roof. When used in combination with B-Line series strut or pipe hangers, it is ideal for helping support pipe, cable tray, HVAC equipment, duct work and more. -
Long Description Support Base with B44 Channel, Rubber Material, Pre Galvanized, 9.6 in Length, 6 in Width, 5 in Height, 14 AWG Thickness, 500 lb Capacity, 5.28 lb Foam Based Support, Electro-Galvanized, 10-3/8 in Length, 4-3/4 in Width, 6 in Height, 1.76 lb/EA
Product Type Dura-Blok Rooftop SPT, DB Series, 5" H, 6" W, 96" Len Pyramid, Foam Based, 6" Height
Short Description Support Base with B44 Channel, Rubber, 9.6 in;243.8 mm nVent CADDY Pyramid 50 Foam-Ba
similar brands Unistrut -
Special Features UV Resistant Replaces Slow and Labor-Intensive Installation Methods;Supports Pipe, Conduit, Cable Tray and Equipment on Roofs and Below Raised Floors;Easily Increase Load Capacity by Combining Similar Caddy Pyramid Supports;Protects the Roof Membrane While Absorbing Shock and Vibration, Without Absorbing Water;Metal Cover Protects Against Weather and Other Environmental Conditions, Such as Bird Damage
dimensions 6.0000 IN X 9.6000 IN X 5.0000 IN -
for use with - Pipe, Conduit, Duct and Cable Tray Around Obstructions
package quantity 1 ct 10 PK
Made in USA yes yes
Brand EATON B-LINE SERIES nVent CADDY
Manufacturers Part Number DB10 RPS50H6EG
sub brand DURA-BLOK(TM) CADDY
Category Description STRUT CHANNEL CADDY (STRAPS ONLY)
Type Support base with channel nVent CADDY Pyramid Rooftop Systems
Weight 5.28 lb;2.39 kg 1.76 lb/EA
Application Roof Top Support Such as Pipe, HVAC, Duct, Conduit, Cable Tray, and Roof Walkways Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration
Capacity 500 lb;2.22 kN -
standard Not Applicable,Not Applicable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat