Nacogdoches |
100 |
0 |
All Stores |
|
|
|
Vendor |
3M |
3M |
Catalog Number |
DBRY6KIT |
DBY6 |
Manufacturer Number |
DBRY6KIT |
DBY-6-KIT |
Category |
Solderless Connectors -
Splicing & Terminating Kits
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
Splice Kits
|
Splice Kits
|
UNSPSC |
32000000 - Electronic Components and Supplies
|
39121718 - Cable splicing kits
|
UPC/EAN/GTIN |
00051128585733 |
00054007697572 |
Weight per package |
0.0049 (lbs/each) |
0.1 (lbs/each) |
Description |
DBRY6KIT Direct Bury Splice Kit, 18-10awg
Splice Kit, Includes 3M[T] Spring Connector R/Y+ and A High Impact, Uf-Resistant Tube Prefilled With Moisture Resistant Grease, 600 V, 0.11 LB
|
DBY6 DBY6 Direct Bury Splice K
Dby Splice Kit 600V 2-Pack 3M
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.55 (Each) |
$4.85 (Each) |
Carton/Reel |
$163.75 (25 Each) |
$4.85 (1 Each) |
Standard Packaging/Reel |
$163.75 (25 Each) |
$121.25 (25 Each) |
|
|
Commodity Description |
- |
SPLICING & TERMINATING KITS |
Description |
DIRECT BURY SPLICE KIT, 18-10AWG |
DBY6 DIRECT BURY SPLICE K |
extra long description |
3M 7000058827 3M™ Direct Bury Splic |
DIRECT BURIAL; 600 V VOLTAGE RATING; WIRE COMBINATION SIZE (2 TO 5) 18 AWG TO (2) 12 AWG; TEMPERATURE RATING 32 TO 120 DEG F; CONNECTOR INCLUDED; CONTENTS (2) TUBE, (2) SCOTCHLOK Y CONNECTOR; STANDARD PACKAGE 25 PER CASE; APPROVAL UL, CSA, CE; DBY MODEL |
Features |
3M(TM) DBR/Y-6 Series Direct Bury Splice Kit electrically connects 2 or more pre-stripped copper wires and moisture seals the connection for direct-burial applications.The flame-retardant kit seals the wiring that is rated up to 600V.It is suitable for water-intensive applications such as golf courses,irrigation controls and outdoor lighting.3M(TM) Direct Bury Splice Kit DBR/Y-6 is a premium moisture-resistant connector that is used to electrically connect and moisture seal thicker insulation wire.Consists |
- |
Long Description |
Splice Kit, Includes 3M[T] Spring Connector R/Y+ and a High Impact, UF-Resistant Tube Prefilled With Moisture Resistant Grease, 600 V, 0.11 lb |
DBY SPLICE KIT 600V 2-PACK 3M |
Product Type |
Splice Kit |
Direct Bury Splice Kit |
Short Description |
Red/Yellow Direct Bury Splice Kit, 600 V (2/KIT,25 KITS/CASE) |
- |
|
Connector Included |
- |
YES |
Contents |
- |
(2) TUBE, (2) SCOTCHLOK[T] Y CONNECTOR |
Kit Contents |
3m[T] Spring Connector R/Y+ and a High Impact;Uv-Resistant Tube Prefilled With Moisture Resistant Grease |
- |
Maximum Voltage Rating |
600 V |
- |
Maximum Wire Combination Size |
- |
(2) 12 AWG |
Minimum Wire Combination Size |
- |
(2 TO 5) 18 AWG |
package quantity |
1 CT;25 PK |
- |
Standards Met |
UL 486D;UL (Canada and US);CE |
- |
|
Brand |
Minnesota Mining (3M) |
|
Manufacturers Part Number |
DBR/Y-6 KIT |
DBY-6-KIT |
Model |
- |
DBY |
|
Category Description |
SPLICE KITS |
SPLICE KITS |
Type |
Direct Bury |
DIRECT BURIAL |
|
Manufacturer Status |
Inactive |
- |
Status |
- |
Inactive |
|
Standard Package |
- |
25 PER CASE |
Weight |
0.11 lb |
- |
|
Approval |
- |
UL, CSA, CE |
standard |
UL |
- |
Temperature Rating |
- |
32 TO 120 DEG F |