Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
West Durable Lighting |
SPC |
Catalog Number |
DFS50YBRZ120D5K |
DF50WBR120D6K |
Manufacturer Number |
DFS50Y-BRZ-120D5K |
DF50WBR120D6K |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
-
|
UPC/EAN/GTIN |
00817938022260 |
854435005464 |
Weight per package |
6.97 (lbs/each) |
6.61 (lbs/each) |
Description |
DFS50YBRZ120D5K 50W Led Flood Yoke Mount 5K Bronze
Duraflood Spec 50W Flood, Yoke Mount 5000K 6, 000 Lumens 100-277 Vac
|
DF50WBR120D6K 50W Led Flood BRZ 6K Trun
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 4500 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 150 MH Equivalent Wattage, Bronze Finish, 7.20 In Height, IP65 Ip Rating, Led Lamp Type, 11.41 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 50 W Wattage, 6.61 LB Weight, 9.29 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$180.00 (Each) |
$190.40 (Each) |
Carton/Reel |
$180.00 (1 Each) |
$190.40 (1 Each) |
Standard Packaging/Reel |
$180.00 (1 Each) |
$190.40 (1 Each) |
|
Lamp Type |
LED |
LED |
Material |
- |
Aluminum and Toughened Glass |
Number of Lamps |
- |
1 |
Shape |
Square |
- |
Voltage Rating |
120-277 |
100 to 277 V ac |
Wattage |
- |
50 W |
|
Color |
Bronze |
Black |
Color Rendering Index |
- |
>75 |
color temperature |
- |
6000 K |
Finish |
- |
Bronze |
|
Height |
- |
7.20 in |
Length |
9.41 |
11.41 in |
Size |
9.4" x 11" x 3.07" |
- |
Width |
- |
9.29 in |
|
Description |
50W LED FLOOD YOKE MOUNT 5K BRONZE |
50W LED FLOOD BRZ 6K TRUN |
extra long description |
WDL DFS50Y-BRZ-120D5K Duraflood Spe |
- |
Long Description |
Duraflood Spec 50W Flood, Yoke Mount 5000K 6,000 Lumens 100-277 VAC |
LED Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 h Average Life, 4500 lm Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 150 mH Equivalent Wattage, Bronze Finish, 7.20 in Height, IP65 IP Rating, LED Lamp Type, 11.41 in Length, Aluminum and Toughened Glass Material, Trunnion Mount, 1 - Lamps, Hardwired Power Source, CE Certified;cULus Listed, 100 to 277 V ac Voltage Rating, 5 yr Warranty, 50 W Wattage, 6.61 lb Weight, 9.29 in Width |
Product Type |
Duraflood Spec 50W Flood, Yoke 5K |
Led Floodlight |
Short Description |
- |
LED Floodlight, Aluminum and Toughened Glass, 50 W, 11.41 x 9.29 x 7.20 in |
|
average life |
50000 |
>50000 h |
beam angle |
120 |
- |
Brightness (Lumens) |
- |
4500 lm |
Equivalent Wattage |
- |
150 mH |
ip rating |
- |
IP65 |
lumens |
6000 |
- |
Mounting Type |
- |
Trunnion Mount |
package quantity |
- |
1 ct |
Power Rating |
50 |
- |
Power Source |
- |
Hardwired |
Standards Met |
- |
CE Certified;cUlus Listed |
Warranty |
- |
5 yr |
|
Brand |
WEST DURABLE LIGHTING |
WEST DURABLE LIGHTING |
Manufacturers Part Number |
DFS50Y-BRZ-120D5K |
DF50-BRZ-50W120D6K |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Flood Light |
- |
|
|
Application |
- |
Parking;Open Warehouse;Conference Room;Private Office;Commercial |
Enclosure |
Sealed |
- |
environmental conditions |
IP65 Wet Location |
- |
Mounting |
YOKE |