Item Comparison: DFS50YBRZ120D5K, NFFLDSC15TUNV

Item

DFS50YBRZ120D5K - 50W Led Flood Yoke Mount 5K Bronze - West Durable Lighting

DFS50YBRZ120D5K
50W Led Flood Yoke Mount 5K Bronze

$180.00 Each

$180.00 (1 Each)

QTY:
Each
Add
NFFLDSC15TUNV - 51W Led Flood Trunion 40K - Lumark

NFFLDSC15TUNV
51W Led Flood Trunion 40K

$303.33 Each

$303.33 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2 46
Vendor West Durable Lighting Lumark
Catalog Number DFS50YBRZ120D5K NFFLDSC15TUNV
Manufacturer Number DFS50Y-BRZ-120D5K NFFLDSC15TUNV
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111611 - Flood light 39111611 - Flood light
UPC/EAN/GTIN 00817938022260 00080083760275
Weight per package 6.97 (lbs/each) 13.3399 (lbs/each)
Description DFS50YBRZ120D5K 50W Led Flood Yoke Mount 5K Bronze
Duraflood Spec 50W Flood, Yoke Mount 5000K 6, 000 Lumens 100-277 Vac
NFFLDSC15TUNV 51W Led Flood Trunion 40K
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 5797 LM Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $180.00 (Each) $303.33 (Each)
Carton/Reel $180.00 (1 Each) $303.33 (1 Each)
Standard Packaging/Reel $180.00 (1 Each) $303.33 (1 Each)
amperage rating - 0.184 at 277V
Ballast Type - N/A
Current Rating - 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V
Lamp Type LED LED
Material - Die-Cast Aluminum
Number of Lamps - 1
Shape Square Rectangular
Voltage Rating 120-277 120 to 277 V ac;347 V ac;480 V ac
Wattage - 51 W
Color Bronze Copper
Color Rendering Index - 70
color temperature - 4000 K
Finish - Polyester Powder Coat
Lens Material - Tempered Glass
Height - 10-15/16 in;279 mm
Length 9.41 8-7/32 in;209 mm
Size 9.4" x 11" x 3.07" 12.784 IN Length 10.909 IN Width 11.068 IN Height
Width - 7-1/2 in;190 cm
Description 50W LED FLOOD YOKE MOUNT 5K BRONZE 51W LED FLOOD TRUNION 40K
extra long description WDL DFS50Y-BRZ-120D5K Duraflood Spe CLS NFFLD-S-C15-T-UNV ,F SMALL, 500
Features - Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be w
Long Description Duraflood Spec 50W Flood, Yoke Mount 5000K 6,000 Lumens 100-277 VAC Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 51 W, 70, 5797 lm Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb
Product Type Duraflood Spec 50W Flood, Yoke 5K Flood Light
Short Description - Flood Light, Die-Cast Aluminum, 120 to 277;347;480 VAC, Truinion
Special Features - Die-cast aluminum housing, driver compartment and driver door
average life 50000 50000 h
battery - N/A
beam angle 120 -
Brightness (Lumens) - 5797 lm
Fixture Type - FLOODLIGHT
ip rating - IP66
lumens 6000 5,797
Maximum Operating Temperature - +40 °C
Minimum Operating Temperature - -40 °C
Mounting Type - Trunion Mount
package quantity - 1 ct
Power Rating 50 -
Standards Met - DLC Qualified;ECCN: EAR99NLR;UL/cUL Wet Location Listed;LM79/LM80 Compliant;RoHS Compliant
Warranty - 5 yr
Brand WEST DURABLE LIGHTING LUMARK
Manufacturers Part Number DFS50Y-BRZ-120D5K NFFLD-S-C15-T-UNV
sub brand - NFFLD-S Night Falcon Small
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type Flood Light FLOODLIGHT
Weight - 13 lb;6 kg
Application - Commercial Low Wattage Floodlighting;Industrial Low Wattage Floodlighting;Residential Low Wattage Floodlighting
Enclosure Sealed -
environmental conditions IP65 Wet Location -
Mounting YOKE TRUNNION
standard - UL/cUL Listed - Wet Location;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat