Item Comparison: DLS630K, DSL630K

Item

DLS630K - 6" 15W Led Disc LT 30K - Westgate

DLS630K
6" 15W Led Disc LT 30K

$15.08 Each

$15.08 (1 Each)

QTY:
Each
Add
DSL630K - 6" 15W Led Disc LT 30K - Westgate MFG, Inc.

DSL630K
6" 15W Led Disc LT 30K

$15.08 Each

$15.08 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 0
Vendor Westgate Westgate MFG, Inc.
Catalog Number DLS630K DSL630K
Manufacturer Number DLS630K N/A
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC N/A -
UPC/EAN/GTIN 00845060044775 N/A
Weight per package 0.83 (lbs/each) 0
Description DLS630K 6" 15W Led Disc LT 30K
Disk Light, 15 W, 120 V, Led Bulb, 6 In Length, White
DSL630K 6" 15W Led Disc LT 30K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.08 (Each) $15.08 (Each)
Carton/Reel $15.08 (1 Each) $15.08 (1 Each)
Standard Packaging/Reel $15.08 (1 Each) $15.08 (1 Each)
Voltage Rating 120 V -
Wattage 15 W -
Finish white -
Style Transitional -
Length 6 in -
Description 6" 15W LED DISC LT 30K 6" 15W LED DISC LT 30K
Long Description Disk Light, 15 W, 120 V, LED Bulb, 6 in Length, White -
Product Type LED Disk Light -
Short Description Disk Light 15 W, 120 V, LED -
bulb type LED -
Category Utility -
package quantity 1 CA -
Voltage 120.00 LBS -
Brand Westgate MFG, Inc. Westgate MFG, Inc.
Manufacturers Part Number DLS6-30K -
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type CEILING -
Manufacturer Status Inactive -
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat