Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Corp |
Catalog Number |
DPU222R |
DPU222RPR0M0 |
Manufacturer Number |
DPU222R |
DPU222RPR0M0 |
Category |
Safety Switches -
Safety Switch Accessories
|
Enhanced Commodity Codes -
Distribution Equipment
|
Classification |
A/C Disconnects
|
A/C Disconnects
|
UNSPSC |
39121309 - Specialty electrical boxes
|
-
|
UPC/EAN/GTIN |
00782113926858 |
782112000010 |
Weight per package |
3 (lbs/each) |
3 (lbs/each) |
Description |
DPU222R 60A/2P Air Conditioning Non-Fused Disconnect 240V
Air Conditioning Disconnect, Galvanized Steel (Enclosure) Material, Gray, 9 In Overall Length, 5.5 In Overall Width, 2 In Overall Height, 3 LB
|
DPU222RPR0M0 60A/2P Air Conditioning Non-Fused Disconnect 240V
Non-Fused Pullout, General Purpose Application, 60 A Current Rating, Non Fusible Fusible/Non Fusible, Made In Usa, Galvanized Steel Material, 2 - Poles, 220.9 MM;8.70 In Overall Height, 137.2 MM;5.40 In Overall Length, 3.15 In;80.0 MM Overall Width, 10 HP Power Rating, Wire Terminal Type, 240 V Voltage Rating
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.95 (Each) |
$0.00 (Each) |
Carton/Reel |
$30.95 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$309.50 (10 Each) |
$0.00 (1 Each) |
|
Current Rating |
- |
60 A |
Material |
Galvanized Steel (Enclosure) |
Galvanized Steel |
Terminal Type |
- |
Wire |
Voltage Rating |
- |
240 V |
|
|
Depth |
9 |
- |
Height |
2 |
- |
Overall Length |
9 in |
5.40 in;137.2 mm |
Width |
5.5 |
- |
|
Description |
60A/2P AIR CONDITIONING NON-FUSED DISCONNECT 240V |
60A/2P AIR CONDITIONING NON-FUSED DISCONNECT 240V |
extra long description |
ETN DPU222R 60A, 120/240V, 10 kAIC |
- |
Features |
Eaton offers the industry’s most complete line of ACDs. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all application. An Air Conditioning Disconnect (ACD) provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit. |
An Air Conditioning (AC) Disconnect provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit. Eaton offers the industry’s most complete line of AC Disconnects. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all applications. |
Long Description |
Air Conditioning Disconnect, Galvanized Steel (Enclosure) Material, Gray, 9 in Overall Length, 5.5 in Overall Width, 2 in Overall Height, 3 lb |
Non-Fused Pullout, General Purpose Application, 60 A Current Rating, Non Fusible Fusible/Non Fusible, Made in USA, Galvanized Steel Material, 2 - Poles, 220.9 mm;8.70 in Overall Height, 137.2 mm;5.40 in Overall Length, 3.15 in;80.0 mm Overall Width, 10 hp Power Rating, Wire Terminal Type, 240 V Voltage Rating |
Product Type |
Air Conditioning Disconnect |
Non-Fused Disconnect |
Short Description |
Air Conditioning Disconnect, Galvanized Steel (Enclosure), Gray, 60A, 240V, Non Fusible |
Non-Fused Pullout, 60 A, 240 V, 2 P |
|
accessory type |
Air Conditioning Disconnect |
- |
dimensions |
9.0000 IN X 5.5000 IN X 2.0000 IN |
- |
Fusible/Non Fusible |
- |
Non Fusible |
Overall Height |
2 in |
8.70 in;220.9 mm |
Overall Width |
5.5 in |
3.15 in;80.0 mm |
package quantity |
10 PK;1 CT |
- |
Power Rating |
- |
10 hp |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
DPU222R |
DPU222RPR0M0 |
|
Category Description |
A/C DISCONNECTS |
A/C DISCONNECTS |
Type |
Air conditioning disconnect |
- |
|
|
Application |
Power Distribution |
General Purpose |
standard |
UL Listed,CSA Certified |
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
Call nearest store for Item Price
|