Nacogdoches |
49 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Halex |
Catalog Number |
DPU222R |
HNF60R |
Manufacturer Number |
DPU222R |
HNF60R |
Category |
Safety Switches -
Safety Switch Accessories
|
Unassigned
|
Classification |
A/C Disconnects
|
A/C Disconnects
|
UNSPSC |
39121309 - Specialty electrical boxes
|
-
|
UPC/EAN/GTIN |
00782113926858 |
N/A |
Weight per package |
3 (lbs/each) |
2.15 (lbs/each) |
Description |
DPU222R 60A/2P Air Conditioning Non-Fused Disconnect 240V
Air Conditioning Disconnect, Galvanized Steel (Enclosure) Material, Gray, 9 In Overall Length, 5.5 In Overall Width, 2 In Overall Height, 3 LB
|
HNF60R 60A 120/240V Non-Fusible N3R Disc
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.95 (Each) |
$27.42 (Each) |
Carton/Reel |
$30.95 (1 Each) |
$27.42 (1 Each) |
Standard Packaging/Reel |
$309.50 (10 Each) |
$274.20 (10 Each) |
|
Material |
Galvanized Steel (Enclosure) |
- |
|
|
Depth |
9 |
- |
Height |
2 |
- |
Overall Length |
9 in |
- |
Width |
5.5 |
- |
|
Description |
60A/2P AIR CONDITIONING NON-FUSED DISCONNECT 240V |
60A 120/240V NON-FUSIBLE N3R DISC |
extra long description |
ETN DPU222R 60A, 120/240V, 10 kAIC |
- |
Features |
Eaton offers the industry’s most complete line of ACDs. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all application. An Air Conditioning Disconnect (ACD) provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit. |
- |
Long Description |
Air Conditioning Disconnect, Galvanized Steel (Enclosure) Material, Gray, 9 in Overall Length, 5.5 in Overall Width, 2 in Overall Height, 3 lb |
- |
Product Type |
Air Conditioning Disconnect |
- |
Short Description |
Air Conditioning Disconnect, Galvanized Steel (Enclosure), Gray, 60A, 240V, Non Fusible |
- |
|
accessory type |
Air Conditioning Disconnect |
- |
Overall Height |
2 in |
- |
Overall Width |
5.5 in |
- |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
Eaton Corp |
Halex |
Manufacturers Part Number |
DPU222R |
HNF60R |
|
Category Description |
A/C DISCONNECTS |
A/C DISCONNECTS |
Type |
Air conditioning disconnect |
- |
|
|
Application |
Power Distribution |
- |
standard |
UL Listed,CSA Certified |