Item Comparison: FSK1BC, DS100

Item

FSK1BC - FS Blank Cover - Appleton

FSK1BC
FS Blank Cover

$21.83 Each

$545.75 (25 Each)

QTY:
Each
Add
DS100 - 1G FS Box Blank Cover, Aluminum - Eaton

DS100
1G FS Box Blank Cover, Aluminum

$8.51 Each

$212.75 (25 Each)

QTY:
Each
Add
Nacogdoches 0 18
All Stores 23 148
Vendor Appleton Eaton
Catalog Number FSK1BC DS100
Manufacturer Number FSK-1B-C DS100
Category Steel - FS & FD Type Boxes & Covers Unilets) - FS & FD Type Boxes & Covers
Classification FS Boxes and Covers FS Boxes and Covers
UNSPSC 39121315 - Cast device box 39121304 - Electrical box covers
UPC/EAN/GTIN 00781381347259 00782274227207
Weight per package 0.52 (lbs/each) 0.06 (lbs/each)
Description FSK1BC FS Blank Cover
Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Mounting: Box, For Use With Unilets FS and FD Single Gang and Tandem Cast Hub Ridge Top Boxes
DS100 1G FS Box Blank Cover, Aluminum
Eaton Crouse-Hinds Series DS Blank Cover, Sheet Aluminum, Surface Mount, Single-Gang, For Enclosing Splices and Taps
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.83 (Each) $8.51 (Each)
Carton/Reel $109.15 (5 Each) $8.51 (1 Each)
Standard Packaging/Reel $545.75 (25 Each) $212.75 (25 Each)
Material Malleable Iron Sheet aluminum
Shape - Rectangular
Finish Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) -
Description FS BLANK COVER 1G FS BOX BLANK COVER, ALUMINUM
extra long description APP FSK-1B-C VAPORPROOF COVER CRS-H DS100 SGL GNG BLANK SHEET AL
Features - Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Mounting: Box, For Use With Unilets FS And FD Single Gang And Tandem Cast Hub Ridge Top Boxes Eaton Crouse-Hinds series DS blank cover, Sheet aluminum, Surface mount, Single-gang, For enclosing splices and taps
Product Type Vaporproof Cover SGL GNG Blank Sheet Al CVR Surface MNT
Special Features Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws Single Gang. Guarded
dimensions - 3.0000 IN X 0.3400 IN X 4.5300 IN
Brand Appleton EATON CROUSE-HINDS SERIES
Manufacturers Part Number FSK-1B-C DS100
Category Description FS BOXES AND COVERS FS BOXES AND COVERS
Type Cast Cover BLANK COVER
Application For Use With Unilets FS And FD Single Gang And Tandem Cast Hub Ridge Top Boxes Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting BOX SURFACE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat