Item Comparison: DVCL153PIV, D600EI

Item

DVCL153PIV - Diva 150W Led 3WAY Ivory - Lutron

DVCL153PIV
Diva 150W Led 3WAY Ivory

$32.03 Each

$768.72 (24 Each)

QTY:
Each
Add
D600EI - Iv 600W Inc Slide Dimmer - Pass & Seymour

D600EI
Iv 600W Inc Slide Dimmer

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 14 0
All Stores 204 4
Vendor Lutron Pass & Seymour
Catalog Number DVCL153PIV D600EI
Manufacturer Number DVCL-153P-IV D600-EI
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Miscellaneous Residential Devices
UNSPSC N/A -
UPC/EAN/GTIN 00027557003032 078500716107
Weight per package 0.25 (lbs/each) 0.34 (lbs/each)
Description DVCL153PIV Diva 150W Led 3WAY Ivory
Diva Led+ Dimmer - Gloss Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Ivory
D600EI Iv 600W Inc Slide Dimmer
Dimmer, Rocker With Preset Tap On/Off Switch Operator; Operation Type Single Pole/Three Way; 120 Vac At 60 HZ; Incandescent Load; 600 W Load; Decorator Wall Plate; White; Size 2.5 Inch W X 1.37 Inch D X 4.25 Inch H; Approval Ul, Csa; Standard Package Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.03 (Each) $0.00 (Each)
Carton/Reel $32.03 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $768.72 (24 Each) $0.00 (6 Each)
actuator Paddle Switch -
connection Wire Leads -
insulation Plastic -
Material Plastic/Metal -
Operation Type - Single Pole/3-Way
Poles 1 -
Voltage Rating 120 120 VAC AT 60 HZ
Wattage 600 -
Color Ivory -
Finish - Ivory
Size 4.69 x 2.94;119 x 75 2.5 INCH W X 1.37 INCH D X 4.25 INCH H
Commodity Description - LIGHTING DIMMERS
Description DIVA 150W LED 3WAY IVORY IV 600W INC SLIDE DIMMER
extra long description LUT DVCL-153P-IV DIVA CFL/LED BOXED -
Features The Diva LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Diva dimmer switch features a paddle switch to turn your lights off or on returning the lights to your fav -
Long Description Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in ivory DIMMER, ROCKER WITH PRESET TAP ON/OFF SWITCH OPERATOR; OPERATION TYPE SINGLE POLE/THREE WAY; 120 VAC AT 60 HZ; INCANDESCENT LOAD; 600 W LOAD; DECORATOR WALL PLATE; WHITE; SIZE 2.5 INCH W X 1.37 INCH D X 4.25 INCH H; APPROVAL UL, CSA; STANDARD PACKAGE BOX
Product Type Diva CFL/Led Boxed Ivory Preset Dimmer
Special Features Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. -
Connection Type Wire Leads -
Load Rating - 600 W
Load Type - INCANDESCENT
media Yes -
Operator Type - ROCKER WITH PRESET TAP ON/OFF SWITCH
Switch Type Paddle Switch -
Wall Plate Type - DECORATOR
Brand Lutron Pass and Seymour
Manufacturers Part Number DVCL-153P-IV D600-EI
Category Description Residential dimmers, motion sensors, controls, & photo cells Miscellaneous residential devices
Type Dimmer, 3-way/single-pole WALL DIMMER
Manufacturer Status - Non-Stock
Status - Inactive
Standard Package - BOX
Application Lighting Control Residential
Approval - UL, CSA
Enclosure Plastic -
environmental conditions Indoor use only -
Mounting WALLBOX -
Operating Temperature 32 to 104 -
standard UL, CSA, NOM -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat