Item Comparison: DVCL153PIV, DV603PHIV

Item

DVCL153PIV - Diva 150W Led 3WAY Ivory - Lutron

DVCL153PIV
Diva 150W Led 3WAY Ivory

$32.03 Each

$768.72 (24 Each)

QTY:
Each
Add
DV603PHIV - Diva 600W 3WY Ivory Clam - Lutron

DV603PHIV
Diva 600W 3WY Ivory Clam

$31.09 Each

$31.09 (1 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 200 7
Vendor Lutron Lutron
Catalog Number DVCL153PIV DV603PHIV
Manufacturer Number DVCL-153P-IV DV-603PH-IV
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557003032 00027557748094
Weight per package 0.25 (lbs/each) 0.08 (lbs/each)
Description DVCL153PIV Diva 150W Led 3WAY Ivory
Diva Led+ Dimmer - Gloss Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Ivory
DV603PHIV Diva 600W 3WY Ivory Clam
00027557748094|0027557|027557748094|02755774809|74809|DV 603PH Iv|DV-603PH-1V|DV603PHIV|DV-603PH-Iv|Diva Inc 600W 3WY Iv CLM|Lewtron Electronics DV 603PH Iv|Lewtron Electronics DV-603PH-1V|Lewtron Electronics DV603PHIV|Lewtron Electronics DV-603PH-Iv|Lootron Electronics DV 603PH Iv|Lootron Electronics DV-603PH-1V|Lootron Electronics DV603PHIV|Lootron Electronics DV-603PH-Iv|Lutron DV 603PH Iv|Lutron DV-603PH-1V|Lutron DV603PHIV|Lutron DV-603PH-Iv|Lutron Electric DV 603PH Iv|Lutron Electric DV-603PH-1V|Lutr
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.03 (Each) $31.09 (Each)
Carton/Reel $32.03 (1 Each) $31.09 (1 Each)
Standard Packaging/Reel $768.72 (24 Each) $31.09 (1 Each)
actuator Paddle Switch Paddle Switch
amperage rating - 48.000 48.000
connection Wire Leads Wire Leads
insulation Plastic Plastic
Material Plastic/Metal METAL/PLASTIC
Poles 1 1
Voltage Rating 120 120
Wattage 600 600
Color Ivory Ivory
Size 4.69 x 2.94;119 x 75 4.69 in (119 mm) x 2.94 in (75 mm)
Description DIVA 150W LED 3WAY IVORY DIVA 600W 3WY IVORY CLAM
extra long description LUT DVCL-153P-IV DIVA CFL/LED BOXED -
Features The Diva LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Diva dimmer switch features a paddle switch to turn your lights off or on returning the lights to your fav -
Long Description Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in ivory 00027557748094|0027557|027557748094|02755774809|74809|DV 603PH IV|DV-603PH-1V|DV603PHIV|DV-603PH-IV|DIVA INC 600W 3WY IV CLM|Lewtron Electronics DV 603PH IV|Lewtron Electronics DV-603PH-1V|Lewtron Electronics DV603PHIV|Lewtron Electronics DV-603PH-IV|Lootron Electronics DV 603PH IV|Lootron Electronics DV-603PH-1V|Lootron Electronics DV603PHIV|Lootron Electronics DV-603PH-IV|Lutron DV 603PH IV|Lutron DV-603PH-1V|Lutron DV603PHIV|Lutron DV-603PH-IV|LUTRON ELECTRIC DV 603PH IV|LUTRON ELECTRIC DV-603PH-1V|LUTR
Product Type Diva CFL/Led Boxed Ivory Obsolete-Diva Inc 600W 3WY Iv CLM
Special Features Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Coil Voltage - 48.000 48.000
Connection Type Wire Leads -
media Yes -
Switch Type Paddle Switch -
Brand Lutron Lutron
Manufacturers Part Number DVCL-153P-IV DV-603PH-IV
sub brand - Diva
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Dimmer, 3-way/single-pole Dimmer, 3-way, clamshell packaging
Manufacturer Status - Inactive
Status - Inactive
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only -
Frequency Rating - 60
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 32 to 104 F (0 to 40 C)
standard UL, CSA, NOM UL, CSA, NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat