Item Comparison: DVCL153PIV, DV603PIV

Item

DVCL153PIV - Diva 150W Led 3WAY Ivory - Lutron

DVCL153PIV
Diva 150W Led 3WAY Ivory

$32.03 Each

$768.72 (24 Each)

QTY:
Each
Add
DV603PIV - Diva 600W 3WY Ivory - Lutron

DV603PIV
Diva 600W 3WY Ivory

$31.09 Each

$373.08 (12 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 196 2
Vendor Lutron Lutron
Catalog Number DVCL153PIV DV603PIV
Manufacturer Number DVCL-153P-IV DV-603P-IV
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557003032 00027557688123
Weight per package 0.25 (lbs/each) 0.25 (lbs/each)
Description DVCL153PIV Diva 150W Led 3WAY Ivory
Diva Led+ Dimmer - Gloss Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Ivory
DV603PIV Diva 600W 3WY Ivory
00027557688123|0027557|027557688123|02755768812|68812|DV 603P Iv|DV-603P-1V|DV603PIV|DV-603P-Iv|Diva Inc 600W 3WAY Ivory|Lewtron Electronics DV 603P Iv|Lewtron Electronics DV-603P-1V|Lewtron Electronics DV603PIV|Lewtron Electronics DV-603P-Iv|Lootron Electronics DV 603P Iv|Lootron Electronics DV-603P-1V|Lootron Electronics DV603PIV|Lootron Electronics DV-603P-Iv|Lutron DV 603P Iv|Lutron DV-603P-1V|Lutron DV603PIV|Lutron DV-603P-Iv|Lutron Electric DV 603P Iv|Lutron Electric DV-603P-1V|Lutron Electric DV603P
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.03 (Each) $31.09 (Each)
Carton/Reel $32.03 (1 Each) $31.09 (1 Each)
Standard Packaging/Reel $768.72 (24 Each) $373.08 (12 Each)
actuator Paddle Switch Paddle Switch
amperage rating - Tapswitch
connection Wire Leads Wire Leads
insulation Plastic Plastic
Lamp Type - Outdoor Area, Parking, Roadway, Security, Sidewalk
Material Plastic/Metal METAL/PLASTIC
Poles 1 125
Voltage Rating 120 120
Wattage 600 600
Color Ivory Ivory
Height - 32 to 104
Size 4.69 x 2.94;119 x 75 4.69 in (119 mm) x 2.94 in (75 mm)
Description DIVA 150W LED 3WAY IVORY DIVA 600W 3WY IVORY
extra long description LUT DVCL-153P-IV DIVA CFL/LED BOXED LUT DV-603P-IV DIVA INC 600W 3WAY I
Features The Diva LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Diva dimmer switch features a paddle switch to turn your lights off or on returning the lights to your fav -
Long Description Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in ivory 00027557688123|0027557|027557688123|02755768812|68812|DV 603P IV|DV-603P-1V|DV603PIV|DV-603P-IV|DIVA INC 600W 3WAY IVORY|Lewtron Electronics DV 603P IV|Lewtron Electronics DV-603P-1V|Lewtron Electronics DV603PIV|Lewtron Electronics DV-603P-IV|Lootron Electronics DV 603P IV|Lootron Electronics DV-603P-1V|Lootron Electronics DV603PIV|Lootron Electronics DV-603P-IV|Lutron DV 603P IV|Lutron DV-603P-1V|Lutron DV603PIV|Lutron DV-603P-IV|LUTRON ELECTRIC DV 603P IV|LUTRON ELECTRIC DV-603P-1V|LUTRON ELECTRIC DV603P
Product Type Diva CFL/Led Boxed Ivory Diva Inc 600W 3WAY Ivory
Special Features Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. Tapswitch
Cable Size - 32 to 104
Connection Type Wire Leads -
media Yes -
sensing range - SensorSwitch
Switch Type Paddle Switch -
terminals - Tapswitch
Brand Lutron Lutron
Manufacturers Part Number DVCL-153P-IV DV-603P-IV
sub brand - Diva
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Dimmer, 3-way/single-pole Dimmer, 3-way
Manufacturer Status - Inactive
Status - Inactive
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only -
Frequency Rating - 60
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 32 to 104 F (0 to 40 C)
standard UL, CSA, NOM UL, CSA, NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat