Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
DVCL153PLA |
DV600PLA |
Manufacturer Number |
DVCL153PLA |
DV-600P-LA |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557003049 |
00027557366281 |
Weight per package |
0.25 (lbs/each) |
0.08 (lbs/each) |
Description |
DVCL153PLA Diva 150W Led 3WAY Light Almond
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
|
DV600PLA Diva 600W SP Ltalmd
00027557366281|0027557|027557366281|02755736628|36628|DV 600P La|DV600PLA|DV-600P-La|Diva Inc 600 Watt SGL Pole Preset LT Al|Lewtron Electronics DV 600P La|Lewtron Electronics DV600PLA|Lewtron Electronics DV-600P-La|Lootron Electronics DV 600P La|Lootron Electronics DV600PLA|Lootron Electronics DV-600P-La|Lutron DV 600P La|Lutron DV600PLA|Lutron DV-600P-La|Lutron Electric DV 600P La|Lutron Electric DV600PLA|Lutron Electric DV-600P-La|Lutron Electronics DV 600P La|Lutron Electronics DV600PLA|Lutron Electron
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.03 (Each) |
$0.00 (Each) |
Carton/Reel |
$32.03 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$32.03 (1 Each) |
$0.00 (12 Each) |
|
actuator |
Paddle Switch |
Paddle Switch |
amperage rating |
- |
48.000 48.000 |
connection |
Wire Leads |
Wire Leads |
insulation |
Plastic |
Plastic |
Lamp Type |
Dimmable Cfl/Led;Incandescent/Halogen |
- |
Material |
Plastic/Metal |
METAL/PLASTIC |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
600 |
600 |
|
Color |
Light Almond |
Light Almond |
|
Height |
4.69 in;119 mm |
- |
Length |
2.94 in;75 mm |
- |
Size |
4.69 x 2.94;119 x 75 |
4.69 in (119 mm) x 2.94 in (75 mm) |
Width |
2.75 in;70 mm |
- |
|
Description |
DIVA 150W LED 3WAY LIGHT ALMOND |
DIVA 600W SP LTALMD |
extra long description |
LUT DVCL-153P-LA DIVA CFL/LED BOXED |
- |
Features |
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. |
- |
Long Description |
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 Hz, Dimmable CFL/LED;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.25 lb/EA |
00027557366281|0027557|027557366281|02755736628|36628|DV 600P LA|DV600PLA|DV-600P-LA|DIVA INC 600 WATT SGL POLE PRESET LT AL|Lewtron Electronics DV 600P LA|Lewtron Electronics DV600PLA|Lewtron Electronics DV-600P-LA|Lootron Electronics DV 600P LA|Lootron Electronics DV600PLA|Lootron Electronics DV-600P-LA|Lutron DV 600P LA|Lutron DV600PLA|Lutron DV-600P-LA|LUTRON ELECTRIC DV 600P LA|LUTRON ELECTRIC DV600PLA|LUTRON ELECTRIC DV-600P-LA|LUTRON ELECTRONICS DV 600P LA|LUTRON ELECTRONICS DV600PLA|LUTRON ELECTRON |
Product Type |
Diva CFL/Led Boxed Light Almond |
Obsolete-Diva Inc 600W SP Preset LT Al |
Short Description |
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White |
- |
Special Features |
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. |
|
class |
- |
Lighting Control |
Coil Voltage |
- |
48.000 48.000 |
Connection Type |
Wire Leads |
- |
Maximum Operating Temperature |
+40 °C;+104 °F |
- |
media |
Yes |
- |
Minimum Operating Temperature |
+0 °C;+32 °F |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CA |
- |
Power Rating |
150 W;6000 W |
- |
Switch Type |
Wallbox Switch |
- |
Warranty |
1 yr |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
DVCL-153P-LA |
DV-600P-LA |
sub brand |
Diva(R) |
Prevail Series |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer, 3-way/single-pole |
Dimmer, single-pole |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
- |
Frequency Rating |
60 Hz |
60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 |
32 to 104 F (0 to 40 C) |
standard |
UL, CSA, NOM |
UL, CSA, NOM |
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
Call nearest store for Item Price
|